HE265 Humidifier Pad with AgION Coating Zoom

HE265 Humidifier Pad with AgION Coating

SKU:HC26E1004

Brand: Honeywell

Honeywell
Qty Price
$12.95
/ each
$49.80 / box (4 units x $12.45)
In Stock! Ships in 24-48 Hours
(177 Available)
0

Resources

Specs

Product Type: Humidifier Pad
Application: Air Quality

Description for Honeywell HC26E1004

Replacement Humidifier Pad with AgION Coating for use with: Honeywell HE260, HE265, HE360, HE365, Aprilaire 350, 360, 560, 568, 600, 700, 760, 769

HE265 Humidifier Pad with AgION Coating

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHE265 Humidifier Pad with AgION Coating
 
4.9

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 19 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Just the write replacement!!!!!!!!!!

By DEP

from Pasadena,Md.

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

Honeywell makes great products and this humidifier pad was easy to install and took no time at all.

Thanks,
Supply House

 
5.0

Exactly as ordered

By Always trying to save some money Doug

from Indianapolis, Indiana

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

This is the exact replacement pad for the models indicated. I buy three at at time. Come spring, I'll throw away the old pad, soak all the reusable parts in CLR or Lime Away(Muratic acid dilution) rinse them and then, come fall, I'm ready to go with a new pad when I energize the humidifier. And you can't beat the service from Supply House.

 
5.0

Great

By Whatever

from Colorado

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

I put it in the humidifier

 
5.0

Great Product

By Nathan

from Denver

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

Manufacturer recommends changing once a year but after having changed this filter out for the first time, after a year the filter just about fell apart when I pulled it out. Maybe change out a little more often

 
5.0

The Pads I bought are authentic.

By PExman

from nEW jERSEY

Verified Reviewer

Comments about HE265 Humidifier Pad with AgION Coating:

The Honeywell Pads I bought from Pex are authentic. By buying in bulk, I got the best buy, far less expensive than the competition. The cost of shipping is defrayed over several pads, and I have them for several years without running out to buy them every year. They were not readily available in big box stores.

 
5.0

Great Product - Excellent Price

By MD

from PA

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

Quality product exactly as advertised

 
5.0

Price, Service and Quality. Period.

By Len M.

from Sterling, Virginia

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

The humidifier pads that I purchased are a genuine Honeywell product. They are used in a home humidifier associated with my HVAC system.

The shipping was fast and the overall service from PexSupply was fantastic.

I have no negative commmets whatsoever regarding this product or the service that I experienced.

 
5.0

Great Humidifier Filter

By Steve

from East Coast

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

Product worked as described. Fast delivery and easy ordering. Will continue to use these filters in my humidifier.

 
5.0

The product is authenic Honeywell

By Homeowner-new heater/AC

from Newark, DE

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

I wanted the real thing not generic, this fits the humidifier exactly at a reduced price. Delivery time was excellent!

 
5.0

AgION Coating sosnds Like a Good Idea

By RF2ner

from Cincinnati, Ohio

Verified Buyer

Comments about HE265 Humidifier Pad with AgION Coating:

These humidifier pads are what I was trying to find for a good price.

Mold isn't growing on my present uncoated humidifier pad, but I have found over the past thirty-five years, that the clear drain line from my furnace humidifiers usually develop a mold buildup which needs to be cleared from the line, or the line might get blocked. Not wild about disconnecting the line and flowing laundry bleach through the line, I decided to go with the AgION coated pads. As an engineer, it makes sense to me that the AgION coating on the humidifier pad should help prevent the mold from growing in the drain line, and also help keep the air healthier in winter. I won't know for sure until next winter, but I like the idea.

I shopped around and found PexSupply had the best price for the HE265 pads, and PexSupply has provided very good service on my past purchases from them.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • HE265 Humidifier Pad with AgION Coating

    Q:

    Ordered wrong humidifier pads ,box of 4 need to return and reorder what do I need to do ?
    Asked on 1/9/2015 by RON

    1 answer

    • CUSTOMER CARE

      A:

      you can request an RGA either through our website or call us.

      Answered on 1/30/2015 by Supplyhouse Staff from New York
  • HE265 Humidifier Pad with AgION Coating

    Q:

    I have a Honeywell HE200 humidifier. Will this humidifier pad fit this model? I thank you in advance......... Nails
    Asked on 10/23/2014 by Nails from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      Yes, This replacement filter pad will fit the Honeywell HE200 Humidifier unit.

      Answered on 10/29/2014 by SupplyHouse Staff from NY
  • HE265 Humidifier Pad with AgION Coating

    Q:

    Does this fit the HE300A humidifier?
    Asked on 6/1/2014 by Charles the installer

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 6/2/2014 by SupplyHouse Staff from NY
  • HE265 Humidifier Pad with AgION Coating

    Q:

    What are the measurements of this pad?
    Asked on 2/26/2012 by Charlie from Castle Rock, CO

    1 answer

    • CUSTOMER CARE

      A:

      This humidifier pad measures approximately 13-1/4" x 10" x 1-1/2".

      Answered on 2/27/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?