TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier Zoom

TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier

SKU:HE150A1005

Brand: Honeywell

Honeywell
Qty Price
$196.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
8

Resources

Specs

Application: Air Quality
Type: Advanced Bypass
Capacity: 12 Gallons/day
Capacity (Gallons/day): 12

Description for Honeywell HE150A1005

TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:

  • Up to 30% Water Savings on Advanced Bypass Models - Timer-metered solenoid wets the pad only as needed, reducing water waste by as much as 30% and savings up to 5,500 gallons of water per year
  • Interchangeable Bypass - Simply remove the bypass, flip it and snap it back in place!
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Pad replacement is accessible from the front and either side of TrueEASE Bypass models, and the easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier
 
4.2

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

83%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Great product

By Sd

from PA

Verified Buyer

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

Very well made compared to the competitors. All of the parts you need for installation are there except the duct and tab collar. It even gives you some options for mounting and accessing the humidifier pad. The automatic damper prevents bypassing air when you are not humidifying. I would like to see a multitap transformer for hooking up 240V.

(0 of 1 customers found this review helpful)

 
4.0

Great investment for your house!

By Andy A

from Minneapolis, MN

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

I recently bought a new construction house. We have wood floors, and the builder strongly reccommended we get a humidifier to keep from from warping/shrinking/cracking. The builder wanted close to $1000 to add one in while they were building the house, but we declined. I'm glad we did. This unit wasn't overly difficult for an advanced DIY'er, you just have to know electrical, hvac, and plumbing pretty well. The worst part was cutting into my brand new ductwork, and wiring this thing to the furnace board.

Overall, this thing has made a huge difference in our house. Before, our humidity was around 15%. We were getting shocked whenver we hit a light switch. Now, it's much more comfortable around 35%. One thing to note- it'll take about a week to get your humidity up to the desired levels. Ours ran non-stop for a few days to get the levels up, but now it runs like normal.

  • Was this a gift?:
  • No

(1 of 2 customers found this review helpful)

 
1.0

Sometime simple is better

By Billy Bob Handyman

from Canton, Ohio

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

We have a dual furnace house which we had new furnaces with new Honeywell humidifiers. They both failed within 2 weeks of each other after two years. Water and the minerals that go with it leaked on both through the center connector above the control board onto the board shorting both boards out. I am sure glad it has a five year warranty. It would be nice to put some sealant on the connector to prevent this from reoccurring.

  • Was this a gift?:
  • No

(1 of 2 customers found this review helpful)

 
5.0

Breath better in the winter months

By livingwater

from Connecticut

Verified Buyer

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

What a difference the TrueEASE humidifier has made in my home. Increasing the humidity to recommended levels during the wintr months actually makes breathing easier ( no more coughing from the dry air)
The humidifier was extremely easy to install and can be configured to meet your particular needs

 
5.0

Great Humidifier

By Cat Man

from Naperville IL

Verified Buyer

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

Well packaged, good installation instructions with illustrations. Easy instalation and complete accessory package.
Good quick service fromPEX

(1 of 1 customers found this review helpful)

 
5.0

Great product!

By Dale (Professional Engineer)

from St. Louis, MO

Verified Buyer

Comments about TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier:

Installed this myself, currently have it wired to run itself (and the fan) as required based upon the duct mounted humidistat. Can be wired to run on fan call or call for heat instead but cannot be wired to run as required as well as always on a call. It will operate during a call if needed and there is just a slight pause in the fan run if still needing humidification after a heat cycle before the fan kicks back in, it barely starts to slow down. Comes with everything needed except wire and ductwork and of course tools. I flipped the duct outlet which was easy to do. The advanced feature that senses pad moisture to minimize water waste seems to work well, it barely runs any water down the hose when operating. The bypass damper leaks a little when not open I may block the bypass duct in summer to prevent wasting energy bypassing when not needed. Overall a well thought out & designed product & these people ship quickly.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier

    Q:

    Do you install this product?
    Asked on 2/10/2014 by Dorrie from Owasso OK.

    1 answer

    • CUSTOMER CARE

      A:

      We do not. We would recommend using a local installer.

      Answered on 2/12/2014 by PexSupply Staff from NY
  • TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier

    Q:

    Dimensions of unit?
    Asked on 12/4/2013 by sol from ct

    2 answers

    • VERIFIED BUYER

      A:

      See page 25 ......
      http://s3.pexsupply.com/product_files/HE150A1005-Install.pdf

      Answered on 12/4/2013 by Anonymous
    • VERIFIED BUYER

      A:

      http://s3.pexsupply.com/product_files/HE150A1005-Install.pdf
      see page 25.

      Answered on 12/4/2013 by Handy D from Concord, NC
  • TrueEASE 12 Gallon Advanced Bypass Evaporative Humidifier

    Q:

    Does this product come with the TrueEASE Advance digital display humidistat?
    Asked on 11/26/2013 by Robert from MA

    2 answers

    • VERIFIED BUYER

      A:

      No it comes with a turn dial humidistat you can mount onto your return duct or in the space being humidified.

      Answered on 11/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I installed this at my Mom's house about two years ago, and if I remember correctly, it came with a basic duct-mounted humidistat. I know it didn't come with a digital one ....
      Guy

      Answered on 11/26/2013 by Anonymous
Displaying questions 1-3

Do you have a question about this product?