TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier Zoom

TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier

SKU:HE250A1005

Brand: Honeywell

Honeywell
Qty Price
$198.73
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
9

Resources

Specs

Application: Air Quality
Type: Advanced Bypass
Capacity: 17 Gallons/day
Capacity (Gallons/day): 17

Description for Honeywell HE250A1005

TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:

  • Up to 30% Water Savings on Advanced Bypass Models - Timer-metered solenoid wets the pad only as needed, reducing water waste by as much as 30% and savings up to 5,500 gallons of water per year
  • Interchangeable Bypass - Simply remove the bypass, flip it and snap it back in place!
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Pad replacement is accessible from the front and either side of TrueEASE Bypass models, and the easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier

    Q:

    Is this considered an automatic or manual humidifier? Also, will the TRU-IAQ Digital controller work with this humidifier? Thanks
    Asked on 2/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The HE250A1005 uses an automatic damper which is opened and closed by the humidistat. The DG115 may be used with this product.

      Answered on 2/11/2011 by PexSupply Staff from NY
  • TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier

    Q:

    What is the square footage this Humidifier covers?
    Asked on 1/1/2011 by Newbie Tish from MD

    1 answer

    • CUSTOMER CARE

      A:

      This humidifier delivers up to 17 gallons of humidity into your home. It is suitable for homes up to 20,000 cubic feet in size.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?