Whole House - Bypass Flow-through Humidifier Zoom

Whole House - Bypass Flow-through Humidifier

SKU:HE265DG115

Brand: Honeywell

Honeywell
HE265DG115 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Product Type: Humidifier
Capacity: 17 Gallons/day
Capacity (Gallons/day): 17
Application: Air Quality

Description for Honeywell HE265DG115

Bypass Flow-through Humidifiers use the warm air furnace blower to provide whole house humidification.

Features
= Humidifier pad is coated with AgIon antimicrobial agent.
= Preassembled for quicker installation.
=Small footprint, light weight and reversible components allow for easy mounting on either warm air supply or cold air return of any forced air furnace.
=Interior components designed for quick maintenance and service.
=Option of automatic humidity control or standard humidistat.
= Standard tested per ARI Standard 610.

Product Specifications

  • Description: by-pass Flow Through Humidifier with TrueIAQ digital control.
  • Application: Humidification
  • Type: Steam
  • Capacity (gal. per day): 17 gal. per day
  • Capacity (liter per day): 64 L per day
  • Voltage: 120 Vac
  • Electrical Ratings: 0.5A
  • Frequency: 60 Hz
  • Color: White and Blue
  • Mounting: Duct or remote mount (up to 20 ft)
  • Plenum Opening (in.): 12 5/8 in. high x 9 3/4 in. wide
  • Dimensions (in.): 19 in. high x 11 1/4 in. wide x 9 in. deep
  • Approvals, Underwriters Laboratories Inc: UL/cUL Listed Report E185662
  • Includes: Humidifier, summer shut-off damper humidifier pad, mounting template, self-piercing saddle valve 24 Vac transformer and wire, automatic humidistat

Whole House - Bypass Flow-through Humidifier

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Whole House - Bypass Flow-through Humidifier

    Q:

    does this item include the IAQ control and the outdoor temperature sensor?
    Asked on 11/17/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The HE265DG115 is a bypass flow-through humidifier w/ TrueIAQ digital control, so yes, it includes the IAQ control and outdoor sensor.

      Answered on 12/7/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons