Whole House - Bypass Humidifier w/ H8908A humidistat Zoom

Whole House - Bypass Humidifier w/ H8908A humidistat

SKU:HE265H8908

Brand: Honeywell

Honeywell
Qty Price
$198.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
8

Resources

Specs

Product Type: Humidifier w/Control
Control: H8908 manual humidistat
Color: White and Blue
Amperage:
?
0.5
Plenum Opening: 12-5/8" x 9-3/4"
Application: Air Quality
Mount: Duct
Voltage:
?
24v
Capacity: 17 Gallons/day
Capacity (Gallons/day): 17

Description for Honeywell HE265H8908

Bypass Flow-through Humidifier, summer shut-off damper humidifier pad, mounting template, self-piercing saddle valve 24 Vac transformer and wire, humidistat


Features

  • Humidifier pad is coated with AgIon antimicrobial agent.
  • Preassembled for quicker installation.
  • Small footprint, light weight and reversible components allow for easy mounting on either warm air supply or cold air return of any forced air furnace.
  • Interior components designed for quick maintenance and service.
  • Option of automatic humidity control or standard humidistat.
  • Standard tested per ARI Standard 610.

    Product Specifications
  • Description: Bypass flow-through humidifier with H8908A humidistat
  • Application: Humidification
  • Type: By-pass Flow-Through
  • Capacity (gal. per day): 17 gal. per day
  • Capacity (liter per day): 64 L per day
  • Voltage 24 Vac
  • Electrical Ratings: 0.5A
  • Frequency: 60 Hz
  • Color: White and Blue
  • Mounting: Duct mount
  • By-pass Duct Opening (Diameter) (in.): 6 in.
  • By-pass Duct Opening (Diameter) (mm): 152 mm
  • Plenum Opening (in.):12 5/8 in. high x 9 3/4 in. wide
  • Plenum Opening (mm): 321 mm high x 248 mm wide
  • Dimensions (in.): 13 9/16 in. high x 12 in. wide x 9 1/8 in. deep
  • Dimensions (mm): 345 mm high x 305 mm wide x 232 mm deep
  • Approvals, Underwriters Laboratories Inc UL/CUL Listed Report E185662
  • Includes: By-pass Flow-through Humidifier, summer shut-off damper humidifier pad, mounting template, self-piercing saddle valve 24 Vac transformer and wire, automatic humidistat
  • Tradeline: Value Tradeline

  • Whole House - Bypass Humidifier w/ H8908A humidistat

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellWhole House - Bypass Humidifier w/ H8908A humidistat
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 2 customers found this review helpful)

     
    4.0

    Products works well BUT

    By Viking

    from TN

    Verified Buyer

    Comments about Whole House - Bypass Humidifier w/ H8908A humidistat:

    Product info. from Pex and Honeywell stated "flow throu" refered to air. Not so it refers to water supply that must drain anytime unit is on. I ask this specific question and was told wrong by Pex and Honeywell

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Whole House - Bypass Humidifier w/ H8908A humidistat

      Q:

      Does the unit require a sail switch? If so is it included?
      Asked on 2/20/2015 by KT from United States

      1 answer

      • CUSTOMER CARE

        A:

        no it does.

        Answered on 2/27/2015 by Supplyhouse Staff from New York
    • Whole House - Bypass Humidifier w/ H8908A humidistat

      Q:

      Up to what square footage would this model be most efficient?
      Asked on 8/5/2013 by lt dan from nj

      1 answer

      • CUSTOMER CARE

        A:

        If the construction of your home can be described as loose:
        There will be two air changes per hour and up to 1,000 square feet of area can be humidified.

        If the construction of your home can be described as average:
        There will be one air change per hour and up to 2,000 square feet of area can be humidified.

        If the construction of your home can be described as tight:
        There will be one-half air change per hour and up to 4,000 square feet of area can be humidified.

        Answered on 8/7/2013 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?