TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier Zoom

TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier

SKU:HE300A1005

Brand: Honeywell

Honeywell
Qty Price
$249.73
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
6

Resources

Specs

Application: Air Quality
Type: Advanced Fan-Powered
Capacity: 18 Gallons/day
Capacity (Gallons/day): 18

Description for Honeywell HE300A1005

TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:

  • Up to 50% Water Savings on Advanced Fan-Powered Models - Timer-metered solenoid wets the pad only as needed, reducing water waste by as much as 30% and savings up to 10,000 gallons of water per year
  • Quietest Residential Fan Humidifier - The centrifugal wheel and propeller fan design makes TruEASE quieter than standard variable HVAC systems and more than 20 dB quieter than equivalent competitive residential fan humidifiers
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier
 
3.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Healthy Home

        By Ean

        from Indiana

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

              *After 3-4 days, we all noticed how much better the air was with humidity!
              *Easy to install.

              • Was this a gift?:
              • No
               
              5.0

              i would buy this product again.

              By little wally

              from interlochen mi.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                    this i would reccomend for use with 90% furnaces.

                    • Was this a gift?:
                    • No

                    (2 of 2 customers found this review helpful)

                     
                    2.0

                    Great for humidification but poor design

                    By ATLGator

                    from Atlanta, GA

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                          This unit does a great job pumping out humid air. My gripe is with the way the unit is designed. If you have a sealed system this unit will destroy that seal. The vented fan causes 2 problems: 1. When it is running the fan pulls air in through the vents you see in the photograph. I can't think of many HVAC locations where you'd want an air intake right there. And there's no connection it to duct it into the return or another fresh air source. 2. When the unit is not running your heat (in winter) or cold (in summer) blows back out those same vents, so you end up heating or cooling the space around the HVAC. Very poor design with this unit.

                          • Was this a gift?:
                          • No
                           
                          2.0

                          would I buy it again? Probably not

                          By doug

                          from Santa Fe

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                First off, I had to have a piece of duct made to level and plumb the unit onto the plenum, and the sheet metal shop charged $319.00 because of the oval opening, which in a heavier guage metal was very difficult to do accurately, they said it took three hours. Why can't they do a simple rectangle?
                                Then, they supply a shark-bite type connector for the water supply, which just falls apart immediately. when I tried to find a brass replacement, the threading is an strange in-between size which even Johnstone could not match. They advised me to epoxy it together. Nice work Honeywell.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Top quality.

                                By Miah Wolf

                                from Wausau, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                      This humidfier was very easy to install and get running. Highly recommend this purchase.

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      4.0

                                      Works well

                                      By Twinpeaksr

                                      from Iowa

                                      Verified Buyer

                                      Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                      Was easy to install, about 2hrs, works great in our house, brought us from 10% RH to 35% RH in about 48HRS (4000sqft). Wired easily to the fan control lines, operates whenever HVAC fan is running.

                                      (1 of 4 customers found this review helpful)

                                       
                                      1.0

                                      Problem after 18 months

                                      By JimR

                                      from Louisville, KY

                                      Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                      I bought this Honeywell Humidifier in January 2011. It was installed by a reputable Heating and A/C company. After 18 months it stopped working. Called in same installer, diagnosed as having a "bad board". Product was replaced under a 5 year parts warranty. However the product only carries a one year labor warranty. Had to pay $214 labor cost, and this was after a $66 discount after complaining to the management. I would not recommend anyone buy this Honeywell product. I look at it every day now, since I'm not sure if it will continue running...and worry about how much more it is going to cost me.

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      I would buy this product from PexSupply

                                      By Tom

                                      from Bensalem, PA

                                      Verified Buyer

                                      Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                      Grweat price from PexSupply.com. It arrived on time at my home, installed easily, and is working fine. What more can I say!

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      little expensive but works very well

                                      By old E.E.

                                      from kansas

                                      Verified Buyer

                                      Comments about TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier:

                                      brought 4k sqft house from 30 to 40% in 4 hours and holds it +/-1% unless vision pro drops it back w/outside temp. very quiet and saves water. self install very easy.

                                      Displaying reviews 1-9

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 8 Answers
                                      Displaying questions 1-3
                                      • TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier

                                        Q:

                                        Should you hook up the water supply to the hot or cold water?
                                        Asked on 3/18/2014 by Bob

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          Cold water supply line

                                          Answered on 3/19/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Cold
                                          Sent from my iPad

                                          Answered on 3/19/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You can use either hot or cold. If the humidifier only runs when the heat is on, it won't matter. Hot might help when only using the fan with the humidifier. I connected to cold.

                                          Answered on 3/18/2014 by Anonymous
                                      • TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier

                                        Q:

                                        What should the humidity be inside a home. Will this work on any Heat and air unit.
                                        Asked on 2/18/2014 by Tommye W from Tahlequah, Ok

                                        1 answer

                                        • VERIFIED BUYER

                                          A:

                                          What should the humidity be inside a home?
                                          Generally, the relative humidity should be between 40% and 50%.
                                          Will this work on any Heat and air unit?
                                          It's not possible to state if it will work on any heat and air unit because
                                          of all the variables associated with each system. You must compare the
                                          requirements of the humidifier with your specific system. From the HE-350
                                          Honeywell manual, the following requirements must be present in your system
                                          to successfully use this humidifier:
                                          -Access to supply side duct. You can't mount this on the return side duct.
                                          -Ambient Temperature 34-90 degrees (F).
                                          -Access to cold or hot water supply pipe; floor, or other, drain; and 120VAC
                                          power receptacle.
                                          -Mounting surface must be able to support weight of humidifier (about 16
                                          lbs).
                                          -Must be mounted on a vertical surface, level and plumb (you can't turn it
                                          sideways for example).
                                          -Ensure mounting area allows access to remove/replace unit cover and also
                                          humidifier pad
                                          -Unit needs to extend into plenum about 1-3/4" (check clearance to air
                                          conditioner evaporator coil (if present)
                                          -Humidistat mounts on return duct.
                                          -Generally compatible with 24VAC control wiring. Connections to heating
                                          system depend on your system.

                                          Answered on 2/18/2014 by Anonymous
                                      • TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier

                                        Q:

                                        Is it OK to mount it horizontally. I have only space on the top of supply right above the heating unit.
                                        Asked on 2/1/2014 by freecat from NC

                                        4 answers

                                        • VERIFIED BUYER

                                          A:

                                          No, the water source feeds into an open pan that trickles the water down through the filter that air is blown through. If the unit was on its side it would just leak water out of the side of the unit onto the ground.
                                          Sent from my iPad

                                          Answered on 2/3/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No. If must be vertical. The water needs to flow down the pad.

                                          Answered on 2/2/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No - the water supply relies on gravity to pull the water down through the
                                          pad. If you mount the unit horizontally, the water will never enter the pad
                                          and will just leak into your HVAC ducts.

                                          Answered on 2/2/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No, the unit has to be mounted as shown in the photo, plumb and level. It
                                          depends on gravity for proper water flow.

                                          Answered on 2/2/2014 by Anonymous
                                      Displaying questions 1-3

                                      Do you have a question about this product?