Description
Features
  • Application flexibility - Mount directly to the duct or remotely up to 20 feet away into tight-fitting or unconditioned air spaces
  • Installs in minutes - Limited duct cutting and bracket-mount design takes less than 5 minutes to complete
  • Easy maintenance - Self-regulates cleaning cycles throughout the year. Annual maintenance requires no tools to access and clean, saving time and money on annual contractor service calls
  • 5-year warranty
Product Specifications
  • Description: TrueSTEAM with H8908 control
  • Application: Humidification
  • Type: Steam
  • Capacity: 6 gallons per day or 23 liters per day
  • Voltage: 120 Vac
  • Color: Empire Gray
  • Mounting: Duct or Remote Mount (up to 20 feet/6 meters)
  • Temperature Range: 34F-104F, or 1.1C-40C
  • Plenum Opening: 44.45 mm in diameter
  • Dimensions (in.): 19 in. H x 11 + in. W x 9 in. D
  • Dimensions (mm): 482.6 mm H x 285.75 mm L x 228.6 mm D
  • Includes: Duct template hardware, saddle valve, humidistat, drain supply water tubing, duct nozzle, mounting bracket, backflow valve

NOTE: Water filter (SKU: 50028044-001) is NOT included, although the Honeywell website states that one is included with this humidifier.
Read more
Specs
Product Type:
Humidifier w/Control
Width:
11-1/4"
Height (Inches):
9
Color:
Empire Gray
Length (Inches):
19"
Application:
Air Quality
Mount:
Duct or Remote (up to 20 FT)
Voltage:
120v
Type:
Steam
Capacity:
6 Gallons/day
Capacity (Gallons/day):
6
Control:
H8908 manual humidistat
Temperature Range (F):
34°-104°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

58 Product Reviews

Product Q&A