TrueSTEAM 9-Gallon Wireless Humidifier Zoom

TrueSTEAM 9-Gallon Wireless Humidifier

SKU:HM509W1005

Brand: Honeywell

Honeywell
HM509W1005 has been discontinued.
Suggested Alternative:
SKU: HM509A2000
Brand: Honeywell
0

Resources

Specs

Product Type: Humidifier
Application: Air Quality
Type: Steam
Capacity (Gallons/day): 9
Capacity: 9 Gallons/day
Voltage:
?
120v
Amperage:
?
10
Color: Empire Gray
Temperature Range (F): 34°-104°F
Wiring: Wireless
Mount: Duct or Remote (up to 20 FT)
Height (Inches): 19
Width: 11-1/4"
Depth (Inches): 9"

Description for Honeywell HM509W1005

Features

  • Application flexibility - Mount directly to the duct or remotely up to 20 feet away into tight-fitting or unconditioned air spaces
  • Installs in minutes - Limited duct cutting and bracket-mount design takes less than 5 minutes to complete
  • Easy maintenance - Self-regulates cleaning cycles throughout the year. Annual maintenance requires no tools to access and clean, saving time and money on annual contractor service calls.
  • 5-year warranty
  • Includes: Humidifier, duct template hardware, saddle valve, drain supply water tubing, duct nozzle, mounting bracket, backflow valve.

Does NOT include humidistat. Water filter (SKU: 50028044-001) is NOT included, although the Honeywell website states that one is included with this humidifier.

TrueSTEAM 9-Gallon Wireless Humidifier

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueSTEAM 9-Gallon Wireless Humidifier
 
3.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
3.0

Replacement Parts Are Costly

By Pat

from Manhattan Kansas

Verified Reviewer

Comments about TrueSTEAM 12-Gallon Wireless Humidifier:

My 5-year warranty runs out Jan 2015. On initial installation, the control did not work properly. Got a replacement and it worked fine from year to year. However, the remote nozzle broke inside the unit this year which is not a warranted part. My plumber tried to get the part from his suppliers and Honeywell but they only wanted to sell them the kit for $140. My plumber suggested I talk to Honeywell to see if they would sell only the remote nozzle to me, but they told me I had to search online for a retail part, which I found for $80-98 depending on the retailer.

The other external parts seem to be holding up otherwise.

Other than the cost of finding and cost of replacement parts, the unit performed well.

 
1.0

Doesn't work with furnace

By Darll

from Jonesboro, GA

Comments about TrueSTEAM 9-Gallon Wireless Humidifier:

We installed this humidifier with a new Goodman furnance 12/8/2008. We are now on our third unit. It seems impossible for the furnace and the humidifier to work together. We have either one, or the other, not both. The humidifer cuts off the furnace when the humidifier comes on. Then the house gets cold. We have to go downstairs to the untility room and unplug the humidifier in order for the furnace to come on. We have used a professional installer and tech support from both Goodman and Honeywell. This is a problem, same one, each winter. We are sick of this. Yesterday I had to go downstairs 6 times to unplug the humidifier and as many times to replug it. What if we were unable to negotiate stairs? This product was a BIG mistake.

 
5.0

Easy to install, works well

By DynamoBen

from WI

Verified Buyer

Comments about TrueSTEAM 9-Gallon Wireless Humidifier:

Installation only took 15-20 minutes. Once installed the unit worked perfectly. Beware that the installation instructions don't include a connection for C to the furnace which may be required.

 
5.0

Great product

By P.

from Georgia

Verified Buyer

Comments about TrueSTEAM 12-Gallon Wireless Humidifier:

My home is just under 1600 sq\ft with 9' ceilings. Last winter I was constantly getting shocked by everything I touched by static electricity due to the low humidity in my home. My gas furnace also irritated my sinuses by heating with dry, hot air.

After comparing the different TruSTEAM models, I thought about getting the 9 gpd model but finally decided to get the 12 gpd model. It's been operational now for 2 weeks and I instantly noticed a difference in air quality. These units are quiet which was a concern of mine prior to purchase. It only took 90 minutes to humidify my home from 30% to 50%. It has multiple wiring options for most if not all heating\cooling systems. Another great function is the unit automatically drains when not used in 48 hours. The only downfall is that it doesn't come with a water filter like it depicts but that is easily rectified by getting the RO filtration system.

I already know my gas bill is going to be a lot lower this winter since humid air takes longer to heat and cool than arid air.

 
5.0

Exactly what I expected.

By Guitar boy

from Chicago

Verified Buyer

Comments about TrueSTEAM 9-Gallon Wireless Humidifier:

This is a great unit. The steam humidifier is the best way to humidify the whole house. Very effective. WATER QUALITY IS CRITICAL. This is my 2nd unit the first was installed by a contractor without RO system and the heating element calcified in 4 months. Downside Heating element is not replaceable. Service is easy. Install was easy. Humidity is GREAT!

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 8 Answers
Displaying questions 1-4
  • TrueSTEAM 9-Gallon Wireless Humidifier

    Q:

    Why was this unit discontinued by honeywell? Parts are not available for it as local supply was instructed to return all parts to honeywell. Being treated like a recall in my opinion.
    Asked on 3/31/2015 by Jim81501 from Grand Junction, CO

    1 answer

    • CUSTOMER CARE

      A:

      They are work on improving it.

      Answered on 4/1/2015 by Supplyhouse Staff from New York
  • TrueSTEAM 12-Gallon Wireless Humidifier

    Q:

    What does the thermostat for the furnace need to be set on for the humidifier to work properly? We have the house closed down for the winter.
    Asked on 4/21/2014 by Snowbird from Vilas County, WI

    3 answers

    • VERIFIED BUYER

      A:

      The thermostat can be set to low temp or maybe off this humidifier calls for fan on its own. You will not need to run the furnace during operation however humidification is poor without warm house. I would turn of humidifier while gone
      Sent from my iPhone

      Answered on 4/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      If the thermostat controls the humidifier and you want it to work
      independently of the heat set to on or off, then you need to go into the
      advanced options and change the humidifier setting to OFF and HEAT. That
      allows the humidifier to work without the furnace being on. You can also
      set in there whether you want the humidifier to turn on the blower or if you
      want the humidification only when the heat is running.

      Answered on 4/21/2014 by Anonymous
    • VERIFIED BUYER

      A:

      As far as I know, the humidifier will operate normally no matter where the
      temperature is set as long as the system id powered on.
      My True Steam is set for 70 degrees (daytime) with 40% humidity. When I was
      on vacation during the winter I set the temperature
      to 55 degrees and 35% humidity. The 55 degrees was to prevent pipe freezing.
      I also have the Honeywell wireless Android app.
      to monitor the temp and humidity while away.

      Answered on 4/21/2014 by Anonymous
  • TrueSTEAM 9-Gallon Wireless Humidifier

    Q:

    Does this unit come with a humistat?
    Asked on 11/26/2010 by Anonymous

    3 answers

    • VERIFIED BUYER

      A:

      No.

      Answered on 12/15/2010 by Guitar boy from Chicago
    • CUSTOMER CARE

      A:

      No, this unit does not include the humidistat.

      Answered on 12/7/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No it does not. There are some kits that include one but this one only has the humidifier.

      Answered on 11/28/2011 by DynamoBen from WI
  • TrueSTEAM 9-Gallon Wireless Humidifier

    Q:

    Do your Honeywell wireless humidifiers come with the wireless adapter? It is not listed in either the "includes" or "does not include" section, yet it is necessary for installation and setup.
    Asked on 9/22/2010 by Anonymous

    1 answer

Displaying questions 1-4

Do you have a question about this product?