Description
NOTE: Water filter (SKU: 50028044-001) is NOT included, although the Honeywell website states that one is included with this humidifier.

Product Specifications
  • Description: TrueSTEAM with TrueIAQ control
  • Application: Humidification
  • Type: Steam
  • Capacity: 12 gallons per day, 46 liters per day
  • Plenum Opening (diameter): 1 3/4 in.
  • Dimensions (in.): 19 in. H x 11 1/4 in. W x 9 in. D
  • Includes: Duct template hardware, saddle valve, humidistat, drain supply water tubing, duct nozzle, mounting bracket, backflow valve

Features
  • Mount directly to the duct or remotely up to 20 feet away into tight-fitting or unconditioned air spaces.
  • Installs in minutes - Limited duct cutting and bracket-mount design takes less than 5 minutes to complete.
  • Easy maintenance - Self-regulates cleaning cycles throughout the year. Annual maintenance requires no tools to access and clean, saving time and money on annual contractor service calls.
  • 5-year warranty
Read more
Specs
Product Type:
Humidifier w/Control
Width:
11-1/4"
Height (Inches):
9
Color:
Empire Gray
Length (Inches):
19"
Application:
Air Quality
Mount:
Duct or Remote (up to 20 FT)
Voltage:
120v
Type:
Steam
Capacity:
12 Gallons/day
Capacity (Gallons/day):
12
Control:
H8908 manual humidistat
Temperature Range (F):
34°-104°F
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

58 Product Reviews

Product Q&A