Description
The TrueSteam 12 gallon per day with VisionPro IAQ humidistat. This next generation of humidification makes air feel warmer. TrueSteam takes the best features from current steam humidifiers with their efficiency, performance and decreased water consumption, and combines it with the ease of installation, reliability and value of flow-through humidifiers. TrueSteam is different from others because it operates independent of equipment operation. Furthermore, with its near 1:1 humidification delivery rate, TrueSteam always delivers the right amount of humidification.

Honeywell's TrueSteam Humidification System works independent of your heating and cooling system, so your home gets the moisture it needs exactly when it needs it.

Features:
  • Application flexibility - Mount directly to the duct or remotely up to 20 feet away into tight-fitting or unconditioned air spaces.
  • Installs in minutes - Limited duct cutting and bracket-mount design takes less than 5 minutes to complete.
  • Easy maintenance - Self-regulates cleaning cycles throughout the year. Annual maintenance requires no tools to access and clean, saving time and money on annual contractor service calls.
  • 5-year warranty
  • Includes: Control module, duct template hardware, saddle valve, humidistat, drain supply water tubing, duct nozzle, mounting bracket, backflow valve.
Read more
Specs
Product Type:
Humidifier w/Control
Width:
11-1/4"
Height (Inches):
9
Color:
Empire Gray
Length (Inches):
19"
Application:
Air Quality
Mount:
Duct or Remote (up to 20 FT)
Voltage:
120v
Type:
Steam
Capacity:
12 Gallons/day
Capacity (Gallons/day):
12
Control:
VisionPro IAQ Control
Temperature Range (F):
34°-104°F
×

Replacement Parts (9)

Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

23 Product Reviews

Product Q&A