Description
Two-pipe, single setpoint, pneumatic humidistat used to provide proportional control of pneumatic valves on humidification or dehumidification systems.

Product Specifications
  • Durable HP970 series humidistat.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Vertical or horizontal mounting.
  • Backplate has molded air connections; no separate fittings needed.
  • Variety of cover finishes and display styles available.
Features
  • Number of Pipes:2
  • Setpoint: Single
  • Scale Range (%RH)" 15 to 75% RH
  • Action: Reverse Acting
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Maximum Operating Pressure:45 F to 125 F
  • Note: Order Cover Seperately
Read more
Manuals (1)
Specs
Humidity Range:
15 to 75%
Min Humidity:
15
Max Humidity:
75
Mount:
Vertical
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A