Description
Overview

TrueZONE HZ221 Panel for single stage heat pumps with auxiliary heat applications up to two zones

Features

  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Smaller Footprint
  • Variable-Speed Fan Control
Read more
Manuals (3)
Specs
Application:
Zoning
Zones:
2
Network Zoning:
No
Heat Pump Compatible:
Yes
Stages:
1 Stage Heat Pump with Aux Heat
Auto Changeover:
Yes
Voltage:
24v
Discharge Air Temp Compatible:
Yes
Emergency Heat Switch:
Yes
Resettable Fuse:
Yes
Individual Zone Fan Control:
Yes
LEDs:
Yes
Depth (Inches):
1-55/64"
Height:
8-1/8"
Width (Inches):
8"
Wiring:
18-20 Gauge Solid
Hertz:
50
60
Temperature Range (F):
-40°-165°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    51 Product Reviews

    Product Q&A