TrueZONE HZ311 Panel Zoom

TrueZONE HZ311 Panel

SKU:HZ311

Brand: Honeywell

Honeywell
Qty Price
$114.60
/ each
In Stock! Ships in 24-48 Hours
(26 Available)

Specs

Application: Zoning
Zones:
?
3
Network Zoning: No
Heat Pump Compatible: No
Stages:
?
1 Heat/1 Cool
Auto Changeover: Yes
Voltage:
?
24v
Discharge Air Temp Compatible: Yes
Emergency Heat Switch: No
Resettable Fuse: Yes
Individual Zone Fan Control: Yes
LEDs: Yes
Height (Inches): 8.12
Depth (Inches): 1.86"
Width (Inches): 8"
Wiring: 18-20 Gauge Solid
Hertz: 50
60
Temperature Range (F): -40°-165°F

Description for Honeywell HZ311

Honeywell TrueZONE zoning panels offer an easy to use platform for zoning control. The HZ311 offers interfacing with up to three zones, and when combined with zone control dampers, offers individual temperature control to every single one. Easy to install, TrueZONE panels look incredibly professional when installed and provide simple to read, relevant LEDs indicating how the zoning system is performing. TrueZONE panels are compatible with Honeywell's RedLink technology, allowing zone control adapters to wirelessly interface with both each other and their respective thermostats.

Features:

  • Provides the Ability to Control Individual Zones
  • Easy to Install
  • Inconspicuous, Professional Looking Panel

TrueZONE HZ311 Panel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons