TrueZONE HZ322 Panel Zoom

TrueZONE HZ322 Panel

SKU:HZ322

Brand: Honeywell

Honeywell
Qty Price
$162.57
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
4

Specs

Application: Zoning
Zones:
?
3
Network Zoning: No
Heat Pump Compatible: Yes
Stages:
?
2 Heat/2 Cool
Auto Changeover: Yes
Voltage:
?
24v
Discharge Air Temp Compatible: Yes
Emergency Heat Switch: Yes
Resettable Fuse: Yes
Individual Zone Fan Control: Yes
LEDs: Yes
Height (Inches): 11.5
Width (Inches): 8"
Depth (Inches): 1.86"
Wiring: 18 Gauge Solid
Hertz: 50
60
Temperature Range (F): -40°-165°F

Description for Honeywell HZ322

Overview
TrueZONE HZ322 Panel for conventional and heat pump applications up to 3 zones (2H/2C)
Features

  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • Standard Checkout Procedure
  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Smaller Footprint
  • Variable-Speed Fan Control
  • Discharge Air Temperature Staging
  • RedLINK enabled for wireless operation
  • Includes HZ322 TrueZONE panel

TrueZONE HZ322 Panel

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueZONE HZ432 Panel
 
4.9

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (15)

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Always On My NICE List!

        By Arta the Office Manager

        from Lantana, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueZONE HZ432 Panel:

              We are a General Contractor who self-performs the HVAC on the salon franchises we do Interior Fit-outs for..... Always PLEASED!!!

              • Primary use:
              • Business
               
              5.0

              EXcellant product

              By jay

              from Jonesboro, GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about TrueZONE HZ322 Panel:

                    the product is easy to install great concept

                    • Primary use:
                    • Personal
                     
                    5.0

                    HZ311

                    By Brian

                    from La Quinta, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about TrueZONE HZ311 Panel:

                          In general, I do not like "push terminals", however,these terminals seem to hold very well. Just installed the unit to replace an older Honeywell and it seems to work very well and it looks nice on the wall.

                          • Primary use:
                          • Personal
                           
                          4.0

                          TrueZone HZ311 Panel

                          By RidgeRat

                          from Augusta Ga

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about TrueZONE HZ311 Panel:

                                Need to have the unit designed to place wires behind the unit. I had to route on the front of unit and add wire, since this was on an old work install.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Very professional from start to finish

                                By Cool Hand Luke

                                from Temple, Texas.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about TrueZONE HZ322 Panel:

                                      This Honeywell HZ322 zone controller replaced an older model that quit working but was needed for the air conditioner to work properly. It was shipped next morning delivery, it arrived before 10am, was installed and working in about an hour. NY to TX in less than 24 hours, very impressive, especially with temperatures in the high 90s!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      multiple fan coil wiring made easy

                                      By Heating Guy

                                      from Albany, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about TrueZONE HZ322 Panel:

                                            I used this product to zone several fan coils off from one heat pump boiler. Wiring made very simple by internal diagrams on the control.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            HZ311 replaces EMM-3

                                            By Kevlar

                                            from Houston, Tx

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about TrueZONE HZ311 Panel:

                                                  I directly replaced my EMM-3 zone controller with this one at a fraction of the price quoted by the original AC installer. They were going to charge me 500.00 in parts to replace the EMM-3 with an identical unit.....duh, it's been discontinued and replaced by the HZ-311. Thanks Pex Supply, the price was fantastic. No thanks Air Champion - Houston, who did not even bother to recommend the cheaper replacement.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Works great!

                                                  By dtrucken

                                                  from Mineeapolis, MN

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about TrueZONE HZ311 Panel:

                                                        PexSupply answered some questions I had before purchase. Based on response, I ordered unit to replace a 60 year old Honeywell damper actuator that doubled as the basement zone controller. New unit was simple to install (using two new modern actuators for upstairs and downstairs dampers). Now, rather than waiting 35 minutes for heat in the basement (old actuator took that long), I have response in 15 seconds.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        simple installation

                                                        By vic

                                                        from shorewood ,IL

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about TrueZONE HZ311 Panel:

                                                              Used this controller to seperate first and second floor of my forced hot air/AC system. wiring is straight foward, unit is easily mountable, no programming necessary. controller 4, damper motors and a transformer cost under $350. looking foward to better temp control and hopefully some energy savings

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Good product

                                                              By Witt1

                                                              from Tolland, CT

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about TrueZONE HZ311 Panel:

                                                                    Purchased to replaced an aging EWC panel that would not work with my new Nest thermostats. Easy install. Clean connections, nice led feedback to verify system install. Worked as advertised.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    11 Questions | 21 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • TrueZONE HZ311 Panel

                                                                      Q:

                                                                      I have a Honeywell HZ311 on my central a\c unit, the only thing that works is when the thermostat is in the fan only position the fan runs. In cool mode nothing happens. Can the truezone control be bad?
                                                                      Thanks ken
                                                                      Asked on 7/10/2013 by Ken

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        What you're describing could be related to the panel itself, but I wouldn't
                                                                        rule out the thermostat and/or the unit. When you put it to cool, does the
                                                                        unit or fan come on at all, or literally "nothing happens"? The first
                                                                        thing to do is rule out that your compressor isn't trying to kick on and
                                                                        triggering it's fail safe. Next you can try to determine if the thermostat
                                                                        is actually "clicking on" to make the call for the cool mode. If it clicks
                                                                        and nothing happens, it might be the panel, but it's hard to determine.
                                                                        Have you inspected the panel to see if there are any burn marks or
                                                                        anything on it?

                                                                        Answered on 7/10/2013 by Anonymous
                                                                    • TrueZONE HZ311 Panel

                                                                      Q:

                                                                      Can the average consumer install this product
                                                                      Asked on 3/26/2013 by Oliver from Atlanta,ga

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I did for 4 zones.

                                                                        Answered on 4/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I consider myself to be an "average consumer". If you're looking at buying
                                                                        this product, then you know what you're looking for. There are no special
                                                                        tools required - perhaps a small screwdiver and a pair of needle nose
                                                                        pliers; no special licenses required. All you have to do is connect the
                                                                        right wires to the right inputs. I replaced the previous zone controller,
                                                                        so I just labeled the wires, and colors from the old one, and made sure I
                                                                        had the same connections for the new one. If you screw something up, then
                                                                        call in the expert. It will likely be a blown 25 cent 0.5 Amp fuse that
                                                                        needs replacing.

                                                                        Answered on 3/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am of the personal opinion that having a professionally trained
                                                                        individual install any electrical based system is the best way to go.
                                                                        However, I purchased one of these due to an issue I had with my previous
                                                                        unit (which had a burn on the board). It's not an easy "DIY" project (as
                                                                        no electrical system should be) but it *can* be done.
                                                                        I would start by completely documenting everything that is already set up
                                                                        for your unit. Take note of the zone numbers and the dampeners being
                                                                        utilized. Take note of all the wiring. Take photos. Then double-check
                                                                        your work again. Once you've got everything documented and you've got your
                                                                        new panel, make sure you shut off the main breaker to your unit -- then you
                                                                        can go with the re-wiring.
                                                                        Not sure if this helps, it's sort of a vague answer but the truth is -- you
                                                                        can install it yourself if you have some basic DIY knowledge and you're
                                                                        SAFE and CAREFUL. If you're 100% sure that this panel is what you need,
                                                                        you could always buy the panel and have a professional install it.
                                                                        Good luck!

                                                                        Answered on 3/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If you have a similar panel, you pretty much just move each wire one-by-one from the old slot to the new slot. There are a few digital prompts you have to program in after turning it on, but you should be able to figure it out.

                                                                        Answered on 3/26/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes, this is very easy to install.
                                                                        it is used for a system that has 2 or 3 zone dampers.
                                                                        a basic knowledge of the thermostat wiring and zone damper operation
                                                                        is required to understand the instructions included in the box.
                                                                        basically the thermostat will now connect to the 311 which in turn
                                                                        will connect to the furnace where the thermostat originally connected.
                                                                        the zone damper actuators will connect to the 311.
                                                                        you need to know if the dampers are spring-closed motor-opened
                                                                        or vice-versa; most honeywell dampers are held opened by a spring
                                                                        so that the 311 will close the zone damper that is NOT calling for heat
                                                                        (or cool in AC mode)
                                                                        hope this helps
                                                                        frank

                                                                        Answered on 3/27/2013 by frank A from stony point, ny
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If you can install a 3 way light switch or a thermostat, I would say yes.
                                                                        The insallation is simple; setup is more complex but the manual is very
                                                                        good.

                                                                        Answered on 3/28/2013 by Anonymous
                                                                    • TrueZONE HZ322 Panel

                                                                      Q:

                                                                      I have the HZ322 and I have one zone right now. My other thermostat is on order, but when I hook up my existing thermostat (honeywell 2000) I don't have live power. I need batteries to run it. I also cannot get my new damper to respond the close on check out. Ideas? The thermostat has power when I connect the equipment wires directly to the thermostat wires but not when I run them through the HZ322? Is my product defective?
                                                                      Asked on 9/4/2012 by Chad

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have this same zone controller model with 4 zones and two different models of thermostat (2 of each). Has been running 2 dampers that are power open/spring close and two others that are power open/power close for over two years with no problems. No clue why yours isn't working.

                                                                        Answered on 9/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Honeywell has good tech support. It sounds like you have something
                                                                        miswired. Your power supply is the 24 volt transformer in the air handler
                                                                        unit. Make sure you thermostat has the common connected. Sounds like a
                                                                        wiring issue. Call Honeywell. They will talk you through it.

                                                                        Answered on 9/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Regarding power to the thermostat: The HZ322 has a setting for panel or thermostat. Choose panel. All events are controlled by the panel if it is wired properly. Make sure you have a common connection from thermostat to panel.
                                                                        Regarding damper: Check wiring carefully. Also there is a setting for close or open when system is not heating/cooling. I think most want the dampers open when the heat/cool cycle is finished.

                                                                        Answered on 9/5/2012 by Anonymous
                                                                    • TrueZone HZ221 Panel

                                                                      Q:

                                                                      I have this unit installed in the home I recently purchased. Is it compatible with a Hunter Programable thermostat (model 44860)?
                                                                      I really like this thermostate because of it fan refresh mode. If the AC or Heat does not activate in a hour the fan will run for 15 minutes to cycle the air in the house.

                                                                      I am open to a Honeywell thermostat if one has this refresh feature, I just have not found one with this feature.

                                                                      Thank you for your help.
                                                                      RH
                                                                      Asked on 3/31/2012 by Soapman99 from Orlando, FL

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        To our knowledge, Honeywell zoning panels only work with Honeywell thermostats. You may want to look at the Honeywell TH8320U1008 thermostat, which is a 2 heat/2 cool model and features a "CIRC" fan switch position option. This feature runs the fan at random intervals, about 35% of the time.

                                                                        Answered on 4/4/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have had the same set up for two years or so. While I am not an HVAC
                                                                        person, I was able to set it up and It seems to work fine, just be sure you
                                                                        do the set up right .

                                                                        Answered on 4/12/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        hello
                                                                        This is only a zone valve that works air dampers in the ducts.
                                                                        It will not change your refresh feature.
                                                                        Without a zone valve the 4 thermostat (R,W,Y,G) wires
                                                                        would go right to the furnace/AC unit.... your thermostat is
                                                                        controlling this fan refresh mode, not the furnace unit.
                                                                        By inserting this zone valve you would just take the 4 Tstat wires
                                                                        run them to the zone valve and then run 4 more wires from the
                                                                        zone valve to the furnace unit. In other words the Tstat wires
                                                                        are basically "passing thru" the zone valve to the furnace unit as
                                                                        far as your refresh feature is concerned.
                                                                        Also you might want to check the documentation that came
                                                                        with your Hunter Tstat as it may explain how this refresh
                                                                        works.
                                                                        frank

                                                                        Answered on 3/31/2012 by Another PexSupply Customer
                                                                    • TrueZONE HZ322 Panel

                                                                      Q:

                                                                      I need to replace my TZ-3 Control Board. Is the TrueZone HZ322 compatible and does it come with installation/setup instructions?
                                                                      Asked on 1/11/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The manufacturer recommends HZ432 as the replacement for the TZ-3. Any instructions that are not included can be found on Honeywell's website.

                                                                        Answered on 1/11/2012 by PexSupply Staff from NY
                                                                    • TrueZONE HZ311 Panel

                                                                      Q:

                                                                      With respect to the 3 zone lights - is it normal to have 2 red lights and 1 green when cooling unit is on? I had someone tell me that there should not be 'any red lights on' - but it appears that the green light indicates which zone is cooling and the red lights are on for the other 2 zones?
                                                                      Asked on 9/12/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        All TrueZONE zone panels have red and green LED Lights for the for the zone damper position indicator. A Red LED is an indication for a closed zone, with the dampers terminals M1 to M6 powered with 24Vac. If the Damper position indicator is Green for an open damper, it means that the M1 to M4 terminals are powered with 24Vac.

                                                                        Answered on 9/16/2011 by PexSupply Staff from NY
                                                                    • TrueZONE HZ322 Panel

                                                                      Q:

                                                                      Is the hz322 truzone more sensitive to lightning damage than older Honeywell controllers. I have lost the hz322 twice in the last couple of months because of nearby lightning strikes.
                                                                      Asked on 8/23/2011 by David from Fork, SC

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, TrueZONE panels have an automatically resetting thermal fuse that protects the panel where power is wired in and automatically resets thermal fuse protection on each individual zone. This is a level up in the protection offered by previous zone panels.

                                                                        Answered on 8/26/2011 by PexSupply Staff from NY
                                                                    • TrueZONE HZ311 Panel

                                                                      Q:

                                                                      What does it mean when the purge light comes on? what is the system doing?
                                                                      Asked on 6/9/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The purge light remains solid when the system is purging (lasts 2 minutes at power-up and after a call for heat or cool). It blinks when the DATS sensor has failed, or the wires are shorted or open. The light will blink for 3 minutes at power-up if DATS is not present.

                                                                        Answered on 6/9/2011 by PexSupply Staff from NY
                                                                      • A:

                                                                        The purge light indicates that the system is purging air through the unit. To put it in layman's terms:

                                                                        When your AC/Heat is running, it runs for X amount of minutes. During that time, warm or cold air is being pumped into your home through the unit. When the purge light comes on, it's basically purging some left over air over the already heated or cooled coils.

                                                                        Think of it as a way to use up some "left over" heat or cold without actually engaging the compressor or heat pump (etc).

                                                                        At least, I'm 90% sure that's what this means. ;)

                                                                        Answered on 3/26/2013 by Jon the Nobody from AZ
                                                                    • TrueZONE HZ322 Panel

                                                                      Q:

                                                                      What happens if one thermostat is calling for heat and another is calling for cooling?
                                                                      Asked on 4/20/2011 by Paul from Newberry Springs, CA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This panel has “Auto Changeover” capability, a universal feature on all of Honeywell’s current zone panels. The first call will have priority. When an opposite call occurs, the zone panel will start a timer and, when it has elapsed, the zone panel will end the first call for heat or cooling and purge the ducts. After that, it will initiate the opposite call and then alternate between the calls until all zones are satisfied.

                                                                        Answered on 4/22/2011 by PexSupply Staff from NY
                                                                    • TrueZONE HZ322 Panel

                                                                      Q:

                                                                      I want to install this on my house and create a 2 zone system (upstairs/downstairs). My question is about the thermostats. If I install a Honeywell touch screen 7 day programmable downstairs do I need to do the same upstairs or can I simply utilize my existing heat pump digital stat from the downstairs which isn't programmable? I have a heat pump with auxillary electric heat.
                                                                      Asked on 1/26/2011 by Jason from Virginia

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can use your existing thermostat to create a 2-zone system, but the upstairs zone will not be programmable.

                                                                        Answered on 1/26/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons