TrueZONE Kit with DATS, Transformer and HZ322 Panel Zoom

TrueZONE Kit with DATS, Transformer and HZ322 Panel

SKU:HZ322K

Brand: Honeywell

Honeywell
Qty Price
$184.80
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
4

Specs

Application: Zoning
Zones:
?
3
Network Zoning: No
Heat Pump Compatible: Yes
Stages:
?
2 Heat/2 Cool
Auto Changeover: Yes
Voltage:
?
24v
Discharge Air Temp Compatible: Yes
Emergency Heat Switch: Yes
Resettable Fuse: Yes
Individual Zone Fan Control: Yes
LEDs: Yes
Height (Inches): 11.5
Width (Inches): 8"
Depth (Inches): 1.86"
Wiring: 18 Gauge Solid
Hertz: 50
60
Temperature Range (F): -40°-165°F
Includes: DATS

Description for Honeywell HZ322K

Honeywell TrueZONE Kit HZ322K includes Honeywell TrueZONE HZ322 Panel, AT140 Transformer and C7735A Discharge Air Temperature Sensor (DATS).

Honeywell TrueZONE HZ322 Panel (RedLINK enabled) is for conventional and heat pump applications up to 3 zones (2H/2C).

Features:

  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • Standard Checkout Procedure
  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Smaller Footprint
  • Variable-Speed Fan Control
  • Discharge Air Temperature Staging
  • RedLINK enabled for wireless operation when used with THM4000R1000 wireless adapter
  • Includes HZ322 TrueZONE panel, AT140 40VA transformer, C7735A discharge air sensor

TrueZONE Kit with DATS, Transformer and HZ322 Panel

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTrueZONE Kit with DATS, Transformer and HZ322 Panel
 
4.7

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (14)

        Reviewed by 15 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Painless Setup

        By Andres

        from Jacksonville, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about TrueZONE Kit with DATS, Transformer and HZ322 Panel:

              My three zone issue was resolved after upgrading with this HZ322 panel. A great AC installer that knows its product was helpful too. If all the cables are installed in their right place this products works great. The setup its pretty easy too for anyone that follows directions.

              • Primary use:
              • Personal
               
              5.0

              Great so far. Nice diagnostics

              By DK

              from NC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about TrueZONE Kit with DATS, Transformer and HZ322 Panel:

                    Used on two zone furnace w/ A/C.

                    Easy to install, diagnostics already came in handy.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Awesome Product

                    By Camping Dude

                    from West Bend, Wisconsin

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about TrueZONE Kit with DATS, Transformer and HZ311 Panel:

                          This controller is a cinch to install. The product works as described. Honeywell is a trusted name so I did not think twice about it's quality before I purchased.
                          The only downside, each zone is limited to how many powered dampners can be used. I have 1 zone that exceeded the output VA rating; but luckily I have electrical background where I was able to work around this issue.
                          Pex Supply's pricing is by far the best I have seen. Very nice people to deal with, and shipping was in a timely fashon. Hats off to Pex Supply!!!

                          • Primary use:
                          • Personal
                           
                          4.0

                          Works good, don't care for purge.

                          By SO

                          from Minnesota

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about TrueZONE Kit with DATS, Transformer and HZ311 Panel:

                                So the controller works great. Instructions weren't the best for install. Use solid wire, otherwise you will have to tin the end of stranded wire. I wish you could turn the two minute purge cycle off. My fan kicks and is very noticable when it goes to the purge cycle.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                this product is simple and recomend

                                By swisher111

                                from chicago il

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about TrueZONE Kit with DATS, Transformer and HZ311 Panel:

                                      its simple to install and very reliable love it

                                      • Primary use:
                                      • Business

                                      (1 of 1 customers found this review helpful)

                                       
                                      4.0

                                      Works well

                                      By NJTECH2

                                      from Columbia, NJ

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about TrueZONE Kit with DATS, Transformer and HZ322 Panel:

                                            Product works well. I used this to replace a fried Trol A Temp board that was hit by a power surge. Before purchase I looked through the instructions online and had some questions, but it all worked out as planned. I think the instructions could be more detailed about the options and how they work. I tried leaving in the old duct temp sensor, but didn't work with the new board or may have been bad, good news is this kit comes with a new DATS sensor. I was able to easily remove the actual sensor and install in my old housing since the old housing fits better in my application. The actual temp shows on the board screen. Push in connectors worked as advertised, all good connections and no problems. I mounted this board sideways since it was taller than my old board, but no problems since it can be installed in any orientation. I used conventional thermostats on a heat pump system, simply connect thermostats as you would for conventional stats to the board per the CONV diagram, but then attach the heat pump to the board using the HEAT PUMP diagram. When you program the board via the LCD screen, you will be able to let the board know your configuration and it will take care of the rest. Note that only heat pump thermostats will allow the user to set Emergency Heat mode from the stat, otherwise you can set it on from the button on the board. Running through the setup including the advanced configuration I thought was rather quick and easy. In test mode you can test each damper with the fan running to see they are all working properly. You can test heat/cool, etc. as well. You can also test each tsat mode to make sure wiring is correct and connected properly. The system is very flexible and was a great drop in replacement for my old board, but with more options such as more timer settings for the second stage heat. No need to worry about DIP switches on this board, it's all on screen and maintains memory in the event of a power failure. The kit also includes a transformer to power the board if you need it. The transformer can be powered by 120 or 240 volt. You may want to consider surge protecting the circuit since this is how my original board was fried.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            i will continue to purchase this product

                                            By joe

                                            from pennsylvania

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about TrueZONE Kit with DATS, Transformer and HZ322 Panel:

                                                  graet product installed it on a lennox heat pump with oil furnace as back up heat easy to install and wire connecting wireless thermostats was a push of a button would highly recomend

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  4.0

                                                  Simple

                                                  By kev

                                                  from Sydney Aus

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about TrueZONE Kit with DATS, Transformer and HZ432 Panel:

                                                        I was amazed how easy it was to wire up and also how easy all the wireless devices connected as well. I almost did it all without reading any instruction. Must admit I had to spend about 5 minutes going through some install instructions.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Solid zone control system

                                                        By Dave

                                                        from Townsend, MA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about TrueZONE Kit with DATS, Transformer and HZ311 Panel:

                                                              I purchased this control unit to convert a single zone forced air oil fired system to three zones.

                                                              While the documentation is a little weak, with basic HVAC electrical knowledge, I had it up and running in an evening.

                                                              I coupled it with an Honeywell ARD8 damper, multiple RRD6 dampers, and a trol-a-temp damper I had laying around.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              works great, mounted in attic

                                                              By Gary

                                                              from Texas

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about TrueZONE Kit with DATS, Transformer and HZ432 Panel:

                                                                    Easy to install and seems to be what I wanted.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    5 Questions | 17 Answers
                                                                    Displaying questions 1-5
                                                                    • TrueZONE Kit with DATS, Transformer and HZ432 Panel

                                                                      Q:

                                                                      I'm putting together a zone control system for my house. I noted that the Honeywell ZD series dampers are power-close, sping-open. Can the Honeywell TrueZone HZ432 zone controller be used with motorized power-open, power-close dampers like the EWC dampers?
                                                                      Asked on 6/17/2012 by rqmonty from Cleveland, OH

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes
                                                                        Sent from my iPhone

                                                                        Answered on 6/17/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I use power open, power close dampers such as RRD 6 type with no trouble with this panel.
                                                                        Sent from my iPod

                                                                        Answered on 6/17/2012 by Anonymous
                                                                    • TrueZONE Kit with DATS, Transformer and HZ322 Panel

                                                                      Q:

                                                                      I have a pair of 90deg DAMPACT90DEG-B (HF21kj006) 24v Carrier brand 3-wire dampers controlling 2 zones. The 3 wire setup means they're powered open & closed, I think. Will this board handle those dampers?

                                                                      If not, what board would be a better fit?
                                                                      Asked on 6/1/2012 by EyePulp from Towanda, IL

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am not sure. My installation consisted of only honeywell products. He will need to contact Honeywell directly to verify if the dampers are compatible with board.
                                                                         
                                                                         
                                                                        Regards
                                                                        Reginald Fequiere

                                                                        Answered on 6/1/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have a 2 wire setup using the hz311 kit, according to the 322 and 311
                                                                        manual, it will handle those dampers. I have owned the kit for almost 2
                                                                        years with no problems on 3 zones. just verify you don't have more than 2
                                                                        stages of heat/ cool on your furnace/AC. Good luck!
                                                                        Jamie

                                                                        Answered on 6/1/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am a homeowner not an A/C man.
                                                                        Looking at my HZ322 board, it does have electrical connections for common,
                                                                        power open, and power closed. My dampers are power closed, spring open so I
                                                                        only use two of the electrical connections. But, I don't see why it would
                                                                        not work with all three for your application.

                                                                        Answered on 6/2/2012 by Anonymous
                                                                    • TrueZONE Kit with DATS, Transformer and HZ311 Panel

                                                                      Q:

                                                                      Besides the obvious, what does the discharge air sensor do? Will it open all the dampers in an over temp condition?
                                                                      Asked on 4/1/2012 by vic from shorewood,IL

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it will not do that. The DATS is primarily for a multistage system. It will stage the system up or down (if configured to do so) if the discharge air temp gets too high (heating) or too cold (cooling). On a single stage system, as far as I know, it will just display the discharge temp which is helpful for monitoring or troubleshooting the system. For example, during cooling an abnormally low temp could mean a clogged filter, etc. I hope this helps!

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It provides equipment protection. Over/under temp conditions will cycle off equipment. It does NOT open dampers during these conditions.
                                                                        Sent from my iPhone

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The DATS will downstage heat/cool outputs within 10 deg of setpoint and
                                                                        shut off output at setpoint. It won't open dampers at trip. Dampers react
                                                                        only to heat/cool call from tstat regardless of DATS state.
                                                                        () _
                                                                        () _
                                                                        () _
                                                                        () .

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Actually, the logic is in the >>zone controller<<, which uses any
                                                                        over-temperature signal received from the DATS to shut down the
                                                                        strip heat (HP) or close the gas valve (gas) when an overtemp is
                                                                        detected. So it's a "must have" safety control to keep from
                                                                        frying your ducts. The controller I have does not attempt to
                                                                        correct for overtemp by opening other dampers and I haven't see
                                                                        any programming logic to do that in any of the 3 units I have
                                                                        worked with in the past. Hope I helped.

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The DATS allowed me to setup my zone controller with high & low temp
                                                                        thresholds. When the thresholds were tripped, the zone controller cut out
                                                                        the heat or AC, opened all dampers, and just ran fan to purge the ducts.
                                                                        The DATS itself is just a sensor, but it's the sensor that allows the zone
                                                                        controller to have all that logic.
                                                                        Sent from my iPhone

                                                                        Answered on 4/2/2012 by Another PexSupply Customer
                                                                    • TrueZONE Kit with DATS, Transformer and HZ311 Panel

                                                                      Q:

                                                                      Can the controller be programmed to turn the furnace/a/c on after 90 secconds? (the time it takes for the dampers to open)
                                                                      Asked on 4/1/2012 by vic from shorewood,IL

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I've never had an issue with the fan turning on.  The zone control panel interprets all these functions.  dampers open and then the heat pump, furnace, or AC  turns on.  The "purge" time, however, is programmable and lets you decide how long you want the fan to run after a heat or AC cycle to purge the residual warm or cool air from the ducting system.

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't think you can program it but I know there is a delay that starts the fan before the furnace will kick in. I hope this helps Joe

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't believe so, however the system appears to default all zones open when the system is not running, so they should all be ready when on call.

                                                                        Answered on 4/1/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Vic,
                                                                        If your running a zone in your home it is code to have a bypass installed.
                                                                        This will take the pressure off the system if the pressure is to high. I
                                                                        have honeywell dampers in my system and they only take about 5 seconds to
                                                                        open up. I hope this helps.

                                                                        Answered on 4/8/2012 by Another PexSupply Customer
                                                                    • TrueZONE Kit with DATS, Transformer and HZ322 Panel

                                                                      Q:

                                                                      Will the HZ322 support outside temp. sensor? if so what is the part#
                                                                      Asked on 8/29/2011 by kamby from cabool, mo.

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, an HZ322 can work with a THM4000R wireless adapter and a C7089R1013 wireless outdoor sensor. If you are controlling a heat-pump with one compressor stage plus electric strips, the HZ322 can use the outdoor sensor to lock out the strips if the outside temperature is above the multistage OT lockout setting. There is no other reason to use an outdoor sensor with an HZ322 unless you also have wireless thermostats. If you have TH5320R or TH6320R thermostats with the HZ322, THM4000R, and C7089R then the outside temperature can be displayed on each of the wireless thermostats.

                                                                        Answered on 8/30/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes it will support outside temp it is a wireless out door temp and humidity sensor part # C7089R1013

                                                                        Answered on 12/31/2011 by joe from pennsylvania
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, you can hook up a wireless OT sensor. You will need the Wireless Outdoor Air Temp Sensor C7089R1013 and the Wireless adapter THM4000R1000

                                                                        Answered on 1/2/2012 by NJTECH2 from Columbia, NJ
                                                                    Displaying questions 1-5

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons