High or Low Limit Aquastat, 100-240°F range, 5°F Differential Zoom

High or Low Limit Aquastat, 100-240°F range, 5°F Differential

SKU:L4006A1009

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
$344.85 / box (3 units x $114.95)
In Stock! Ships in 24-48 Hours
(36 Available)
1

Resources

Specs

Application: Low Limit
High Limit
Bulb Size: 3/8" x 2-7/8"
Well Spud Size: 1/2" NPT
Capillary Length: 1-1/2"
Switch Action: SPST
Contacts Break on Temp Rise
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Max Temp Differential: 5°F
Differential:
?
Fixed
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: Yes
Mount: Vertical
Horizontal
Thread Type: Male

Description for Honeywell L4006A1009

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features

  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

High or Low Limit Aquastat, 100-240°F range, 5°F Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh or Low Limit Aquastat, 100-240°F range, 5°F Differential
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect

By MikeyD

from florham park N.J

Verified Buyer

Comments about High or Low Limit Aquastat, 100-240°F range, 5°F Differential:

Recieved it right away and it was exactly what i needed very happy.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers