High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L4006A1017

Brand: Honeywell

Honeywell
Qty Price
$107.95
/ each
In Stock! Ships in 24-48 Hours
(34 Available)
1

Resources

Specs

Application: Low Limit
High Limit
Bulb Size: 3/8" x 2-7/8"
Well Spud Size: 1/2" NPT
Capillary Length: 1-1/2"
Switch Action: SPST
Contacts Break on Temp Rise
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Differential:
?
5° to 30°F
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: Yes
Mount: Vertical
Horizontal
Thread Type: Male

Description for Honeywell L4006A1017

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features

Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
Visible control point scale and external adjustment screw permit easy setting.
Horizontal or vertical insertion of the sensing element.
Direct or well immersion of the sensing element.
Models available for strap-on mounting.
Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
Select models have wells.

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

Q&A: Ask the Questions, share answers