High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L4006A1967

Brand: Honeywell

Honeywell
Qty Price
$83.95
/ each
$327.80 / box (4 units x $81.95)
In Stock! Ships in 24-48 Hours
(270 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 1-1/2"
Switch Action: Contacts Break on Temp Rise
SPST
Well Spud Size: 1/2" NPT
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Differential:
?
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: Yes
Mount: Vertical
Horizontal
Thread Type: Male
Max Temp (F): 240°F
Min Temp (F): 100°F

Description for Honeywell L4006A1967

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features:

  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • TRADELINE models include heat-conductive compound.
  • Select models have wells.
  • UL limit rated device.

Specifications:
  • Insulation Depth (in.): 1 1/2"
  • Spud Size (in.): 3/4"
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association: Certified: File No. LR95329-1
  • Approvals, American Gas Association IAS: AGA Certified

Includes:
  • 1-1/2" (38 mm) insulation, stop factory-set at 240F (116C).
  • Tradeline: Value Tradeline

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great job I'm happy with my order

By the boiler man

from Chippewa Falls

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

        I can adjust the temp on my outdoor boiler very easy now

        • Primary use:
        • Personal
         
        5.0

        happy with this product

        By Buck

        from Millington,MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

              Just what we needed for our wood burner.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                Q:

                My plumber installed a L4006A 1967 Honeywell Aquastat because the existing one could not adequately control the temp in my verticell for my domestic hot water. The tem had been about 130F for years now it was almost 160F. I have a Burnham V-34 Boiler. Do you know if adjusting the Differencial would help this problem? What Differencial setting would you recommend for the Aquastat. Please help.
                Asked on 9/3/2010 by RW from Waltham,MA

                1 answer

                • CUSTOMER CARE

                  A:

                  When the aquastat was installed, a heat conductive compound, such as SKU 107408, should have been used inside the well. This compound helps control the heat around the probe of the aquastat.

                  Answered on 9/17/2010 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?