High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom
  • 360° View

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L4006A2007

Brand: Honeywell

Honeywell
Qty Price
$73.75
/ each
$284.60 / box (4 units x $71.15)
In Stock! Ships in 24-48 Hours
(82 Available)
0

Resources

Specs

Application: High Limit
Low Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 3"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical

Description for Honeywell L4006A2007

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features

  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting. Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Does the job - Easy to use

By Rockytop

from Wartrace TN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

        I replaced the original aquastat on my outside woodburning furnace with this unit because I needed one which I could set to a higher temperature. This one served the purpose fine. Everything changed out perfectly.

        • Primary use:
        • Personal
         
        5.0

        Awesome, and easy to install

        By Denton

        from Shawsville, Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

              This keeps my stove from over heating. I have a motor operated air intake on the stove. When power is cut, the unit closes the intake... With this aquastat installed inline with the motor's power cord, I can set the temp for cutting the power, as well as the differential... I set mine to 150 degrees with a 10 degree differential, so when the power is cut, it doesn't turn on again until it drops to 140 degrees. Now I feel like I am in complete control!

              • Primary use:
              • Personal
               
              5.0

              Fast installation

              By Ken

              from Newark, DE

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

                    Used for heated wash tank,easy to adjust

                    • Primary use:
                    • Business
                     
                    5.0

                    Old standby works well

                    By Quailrunner

                    from Interlaken, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

                          Used to control secondary pump on hot water reserve tank for low (110) temp hydro heating system. Easy to install, works well, easy to adjust. No issues; unit works well and has done so for almost a full heating season.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Great product, [...]

                          By Greenthumb

                          from Western WI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                Easy to install in multiple positions. Easy to adjust.

                                • Primary use:
                                • Business
                                 
                                5.0

                                Perfect for my Outdoor Wood Boiler...

                                By topmec

                                from Sabattus, me.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                      Adj. diferential goes down to 5 degrees and great heat range.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Works just like it should !!

                                      By Mighty Man

                                      from Washington State

                                      Verified Reviewer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                            This product is fully adjustable to be able to accomodate the full range of settings needed to operate the system that I use. I would buy this product again!

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-7

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            5 Questions | 8 Answers
                                            Displaying questions 1-5
                                            • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                                              Q:

                                              wanting to install a low-temp shut off for my wood fired boiler. meaning the blower and damper would shut off when the wood is burnt and the water temp gets below a certain temp, and when the temp is above the low temp cutout, the circuit is closed and keeps power to the effected systems. will this unit work for me?
                                              Asked on 9/21/2014 by bob the builder from thomson, illinois

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                yes it will work.

                                                Answered on 9/22/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Yes

                                                Answered on 9/21/2014 by Anonymous
                                            • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                                              Q:

                                              how is the Aquastat wired to circulating pump?
                                              Asked on 9/12/2011 by Anonymous from City of Industry, CA

                                              3 answers

                                              • CUSTOMER CARE

                                                A:

                                                You will need to wire the aquastat to a switching relay.

                                                Answered on 9/13/2011 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                you need a relay to handle the power load of the circulator

                                                Answered on 5/30/2012 by Ken from Newark, DE
                                              • A:

                                                This switch doesn't need a relay unless your pump is over 8 amp. 120 volts... Just hook it in series before the pump, and power will be supplied until it hits the set point.

                                                Answered on 1/7/2013 by Denton from Shawsville Va.
                                            • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                                              Q:

                                              I currently have a 40gal. indirect fired hot water tank controlled by an older Honeywell L4080B-1295 aquastat, setpoint at 140 degF. with a 15 deg. fixed differential. I would like to be able to reduce the differential to between 5 and 10 deg. to allow the boiler to cycle sooner and regulate the water temp. at approx. between 135-145F. Would the L4006A2007 be the right solution? I'm confused about what "High or Limit" means exactly. My existing aquastat is only High limit. Thanks.
                                              Asked on 5/21/2011 by Bill

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The L4006A2007 aquastat has an adjustable differential between 5°F and 30°F with an operating temperature range of 100°F to 240°F. The "high or low limit" means that the aquastat can activate the device connected to it at either the high or the low set point.

                                                Answered on 6/1/2011 by PexSupply Staff from NY
                                            • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                                              Q:

                                              I am in need of a new aquastat.(due to short cycling) My current
                                              aquastat is obsolete, it is a L4031 D ( I can find no info on this aquastat. The boiler is a gas,tankless boiler.( a remote bulb will be neccesary.( 10")

                                              I would like to find a all in one unit, that is a high/diff/circulator. Thank you
                                              Asked on 2/6/2011 by bob from phila

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The replacement for the aquastat you mentioned is model L4031A1008.

                                                Answered on 2/8/2011 by PexSupply Staff from NY
                                            • High or Low Limit Aquastat, 100-240°F range, 5-30°F Adj Differential

                                              Q:

                                              how do you adjust the temperature differential?
                                              Asked on 12/19/2010 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Set the differential to correspond with the boiler manufacturer recommendations. To adjust the temperature differential, rotate the wheel on the back of the snap switch until the desired reading is aligned with the V notch in the frame. The wheel provides an adjustment from 5 degrees F to 30 degrees F. Replace the cover on the Aquastat Controller. Adjust the control point to correspond with the boiler manufacturer recommendations. To adjust, inset a screwdriver in the slotted screw type head located beneath the window in the cover. Turn the scale to the desired control point.

                                                Answered on 12/20/2010 by PexSupply Staff from NY
                                            Displaying questions 1-5

                                            Do you have a question about this product?