Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom

Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L4006B1155

Brand: Honeywell

Honeywell
Qty Price
$88.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Circulator Control
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 3"
Switch Action: Contacts Make on Temp Rise
SPST
Temperature Range (F): 100°F to 240°F
Electrical Rating: 8A @ 120 Vac
5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Differential:
?
5° to 30°F
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical

Description for Honeywell L4006B1155

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.
Features

  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • TRADELINE models include heat-conductive compound.
  • Select models have wells.

  • Product Specifications
    Description :Circulator Aquastat Controller with 100 F to 240 F operating temperature, 5 F to 30 F adj. Differential
    Application : Circulator
    Insulation Depth (in.) : 3 in.
    Insulation Depth (mm) : 76 mm
    Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm) :10 mm x 73 mm copper
    Switching Action : SPST, contacts make on temperature rise.
    Operating Temperature Range (F) : 100 F to 240 F
    Operating Temperature Range (C) :38 C to 116 C Electrical Ratings (millivolt) 0.25 A @ 0.25 to 12 Vdc
    Electrical Ratings (AFL) : 8A @ 120 Vac
    Electrical Ratings (AFL) : 5.1A @ 240 Vac
    Electrical Ratings (ALR) : 48A @ 120 Vac
    Electrical Ratings (ALR) : 30.6A @ 240 Vac
    Differential Temperature (F) : 5 F to 30 F adj.
    Differential Temperature (C) : 3 C to 17 C adj.
    Maximum Ambient Temperature (F) : 150 F
    Maximum Ambient Temperature (C) : 66 C
    Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
    Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
    Mounting : Horizontal or Vertical
    Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
    Approvals, Canadian Standards Association : Certified: File No. LR95329-1
    Approvals, American Gas Association IAS : AGA Certified
    Includes : 3 in. (76 mm) insulation, stop factory-set at 240 F (116 C), and heat-conductive compound.
    Tradeline : Value Tradeline

    Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential

    Q&A: Ask the Questions, share answers