High Limit Aquastat, 130-270°F range, Manual Reset Zoom

High Limit Aquastat, 130-270°F range, Manual Reset

SKU:L4006E1067

Brand: Honeywell

Honeywell
Qty Price
$112.95
/ each
$427.80 / box (4 units x $106.95)
In Stock! Ships in 24-48 Hours
(95 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 3"
Switch Action: Contacts Break on Temp Rise
SPST
Well Spud Size: 1/2" NPT
Temperature Range (F): 130°F to 270°F
Electrical Rating: 0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
8A @ 120 Vac
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Thread Type: Male
Differential:
?
Manual Reset

Description for Honeywell L4006E1067

The Honeywell L4006E1067 is temperature limiting aquastat controller that is manually reset. It is designed for high limit applications and has a temperature range of 130 to 270 degrees F. It is used for controlling the temperature in boilers, storage tanks and other hydronic applications where control of liquid temperature is desired.

Features:

  • Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • TRADELINE models include heat-conductive compound.
  • Select models have wells.
  • UL limit rated device.
Includes:
  • Heat-conductive compound; Stop factory-set at 250 F (121 C);

High Limit Aquastat, 130-270°F range, Manual Reset

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • High Limit Aquastat, 130-270°F range, Manual Reset

    Q:

    Does this come with a well?
    Asked on 7/8/2014 by Tom from West Danville, VT

    2 answers

    • VERIFIED BUYER

      A:

      No well is provided but is sold separately.

      Answered on 7/8/2014 by Mike from South Central Ohio
    • VERIFIED BUYER

      A:

      No
      Sent from my U.S. Cellular BlackBerry® smartphone

      Answered on 7/8/2014 by Anonymous
  • High Limit Aquastat, 130-270°F range, Manual Reset

    Q:

    Does this model allow for strap on application?
    Asked on 4/9/2014 by Kevin from Brooklyn NY

    1 answer

    • VERIFIED BUYER

      A:

      In a word, NO.
      This is an insertion type and should be used with an insertion well.
      The strap on model is similar but has a block and foam cushion assembly on
      the back along with a couple clamps. Far better to use proper part rather
      than a kluge deal.

      Answered on 4/9/2014 by Anonymous
Displaying questions 1-2

Do you have a question about this product?