High Limit Aquastat, 130-270°F range, Manual Reset Zoom

High Limit Aquastat, 130-270°F range, Manual Reset

SKU:L4006E1091

Brand: Honeywell

Honeywell
Qty Price
$112.95
/ each
$653.70 / box (6 units x $108.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 3"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 130°F to 270°F
Electrical Rating: 5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4006E1091

  • Description: High Limit; Manual Reset Aquastat Controller with 130 F to 270 F operating temperature
  • Application: High Limit; Manual Reset
  • Insulation Depth (in.): 3 in.
  • Insulation Depth (mm): 76 mm
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 130 F to 270 F
  • Operating Temperature Range (C): 54 C to 132 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 1.3A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1
  • Approvals, American Gas Association IAS AGA Certified
  • Includes: 3 in. (76 mm) insulation.

High Limit Aquastat, 130-270°F range, Manual Reset

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • High Limit Aquastat, 130-270°F range, Manual Reset

    Q:

    does this product strap on to pipe? if so does it come with strap hardware?
    Asked on 9/10/2012 by dan

    1 answer

    • CUSTOMER CARE

      A:

      No, this aquastat is not configured for strap-on mounting. You may want to look at part L4006H1004. It has slightly different specs, but includes a bracket for strap-on mounting.

      Answered on 9/11/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?