High Limit, Manual Aquastat Controller w/ with 130°F to 270°F Operating Temp Zoom

High Limit, Manual Aquastat Controller w/ with 130°F to 270°F Operating Temp

SKU:L4006E1109

Brand: Honeywell

Honeywell
Qty Price
$113.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: High Limit
Manual Reset
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 1-1/2" to 3"
Temperature Range (F): 130°-270°F
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4006E1109

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features

Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
Visible control point scale and external adjustment screw permit easy setting.
Horizontal or vertical insertion of the sensing element.
Direct or well immersion of the sensing element.
Models available for strap-on mounting.
Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
Select models have wells.

High Limit, Manual Aquastat Controller w/ with 130°F to 270°F Operating Temp

Q&A: Ask the Questions, share answers