High Limit, Manual Reset Aquastat Controller w/ 100°F to 240°F Operating Temp Zoom

High Limit, Manual Reset Aquastat Controller w/ 100°F to 240°F Operating Temp

SKU:L4006E1117

Brand: Honeywell

Honeywell
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: High Limit
Manual Reset
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 1-1/2" to 3"
Temperature Range (F): 100° to 240°F
Mount: Horizontal
Vertical
Differential:
?
Manual Reset
Max Temp (F): 240°F
Min Temp (F): 100°F

Description for Honeywell L4006E1117

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features

Totally enclosed Micro Switch snap-acting switches operate on temperature rise to setpoint.
Visible control point scale and external adjustment screw permit easy setting.
Horizontal or vertical insertion of the sensing element.
Direct or well immersion of the sensing element.
Models available for strap-on mounting.
Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
Select models have wells.

High Limit, Manual Reset Aquastat Controller w/ 100°F to 240°F Operating Temp

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit, Manual Reset Aquastat Controller w/ 100�F to 240�F Operating Temp
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Great value

By John

from Southwestern MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High Limit, Manual Reset Aquastat Controller w/ 100�F to 240�F Operating Temp:

        needed 3 of these aquastats, so I did some shopping around. These guys had the lowest price. Only had 2 in stock which I received in a couple days and the backordered one took a couple of weeks. Professional and correct; Ill use these guys again.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers