High Limit Aquastat, 100-200°F range, Manual Reset Zoom

High Limit Aquastat, 100-200°F range, Manual Reset

SKU:L4006E1125

Brand: Honeywell

Honeywell
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 3"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 200°F
Electrical Rating: 5.1A @ 240 Vac
8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4006E1125

  • Description: High Limit; Manual Reset Aquastat Controller with 100 F to 200 F operating temperature
  • Application : High Limit; Manual Reset
  • Insulation Depth (in.): 3 in.
  • Insulation Depth (mm): 76 mm
  • Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm) : 10 mm x 73 mm copper
  • Switching Action : SPST, contacts break on temperature rise.
  • Operating Temperature Range (F) : 100 F to 200 F
  • Operating Temperature Range (C): 38 C to 93 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 1.3A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1 Approvals, American Gas Association IAS AGA Certified

High Limit Aquastat, 100-200°F range, Manual Reset

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Aquastat, 100-200°F range, Manual Reset
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

dependable unit

By cobra

from Littleton, MA

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about High Limit Aquastat, 100-200°F range, Manual Reset:

        solid product, they very rarely fail

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers