High Limit Strap-On Aquastat, 100-240°F range, Manual Reset Zoom

High Limit Strap-On Aquastat, 100-240°F range, Manual Reset

SKU:L4006H1004

Brand: Honeywell

Honeywell
Qty Price
$114.95
/ each
$332.85 / box (3 units x $110.95)
In Stock! Ships in 24-48 Hours
(64 Available)
0

Resources

Specs

Application: Strap-On
Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 1-1/2"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 240°F
Electrical Rating: 0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
8A @ 120 Vac
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4006H1004


Description:
High Limit strap-on mounting Manual Reset Aquastat Controller with 100F to 240F operating temperature
Application:
High Limit strap-on mounting on well mount.
Insulation Depth (in.): 1 1/2 in.
Insulation Depth (mm): 38 mm
Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
Bulb Size (mm): 10 mm x 73 mm copper
Switching Action: SPST, contacts break on temperature rise.
Operating Temperature Range (F): 100F to 240F
Operating Temperature Range (C): 38C to 116C
Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL): 8A @ 120 Vac. 1.3A @ 240 Vac
Electrical Ratings (ALR): 48A @ 120 Vac. 30.6A @ 240 Vac
Differential Temperature (F): Manual Reset
Differential Temperature (C): Manual Reset
Maximum Ambient Temperature (F): 150F
Maximum Ambient Temperature (C): 66C
Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
Mounting: Horizontal or Vertical Mounting
Approvals, Underwriters Laboratories Inc: UL Component Recognized
Approvals, Canadian Standards Association: Certified: File No. LR95329-1
Includes:
Bracket for strap-on mounting, stop factory-set at 240F (116C), and heat-conductive compound.
Tradeline Value: Tradeline
Ref: Honeywell.com

High Limit Strap-On Aquastat, 100-240°F range, Manual Reset

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Strap-On Aquastat, 100-240°F range, Manual Reset
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Easy to strap to existing piping

        By DB

        from Pittsburgh , PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High Limit Strap-On Aquastat, 100-240°F range, Manual Reset:

              Great aux. hi-limit to add to heating system

              • Primary use:
              • Business

              (0 of 1 customers found this review helpful)

               
              5.0

              Easy to install and passed New York Insp

              By Tony the boiler Guy

              from Syracuse New York

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High Limit Strap-On Aquastat, 100-240°F range, Manual Reset:

                    Easy to install, Easy to test,

                    • Primary use:
                    • Business

                    (3 of 3 customers found this review helpful)

                     
                    5.0

                    I bought this product for protection!

                    By Anthony

                    from Staten Island, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High Limit Strap-On Aquastat, 100-240°F range, Manual Reset:

                          I used this product as a back up an existing high limit. My reason! I had a high limit fail, and the damage it caused was well beyond the cost of the switch.

                          • Primary use:
                          • Business

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 4 Answers
                          Displaying questions 1-3
                          • High Limit Strap-On Aquastat, 100-240°F range, Manual Reset

                            Q:

                            Does Manual Reset mean that every time the temperature reaches the set temperature (at which point the aquastat will turn off whatever device is wired to it) the aquastat will have to be reset manually in order to turn the device back on?
                            Asked on 3/5/2014 by Josh from Corvallis, OR

                            2 answers

                            • VERIFIED BUYER

                              A:

                              Yes if you use this control as a Hi limit If you want an operating control
                              this is not the control you want.

                              Answered on 3/6/2014 by Anonymous
                            • VERIFIED BUYER

                              A:

                              Yes
                              Paul Shay
                              A Real Good Plumber,Inc
                              LMP 1307
                              LMFS 654 B

                              Answered on 3/5/2014 by Anonymous
                          • High Limit Strap-On Aquastat, 100-240°F range, Manual Reset

                            Q:

                            Can I attach this model to Pex tubing? I am aware that I might not get an exact temperature reading. I have an outdoor boiler and need to add an Aquastat near the out put Pex tube of the boiler- this will regulate the fan/blower control.
                            Asked on 10/31/2010 by Anonymous from What Cheer, IA

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, according to the manufacturer, you can attach this to PEX tubing.

                              Answered on 11/1/2010 by PexSupply Staff from NY
                          • High Limit Strap-On Aquastat, 100-240°F range, Manual Reset

                            Q:

                            do you carry the mirco switch separately?
                            Asked on 10/6/2010 by al from ny

                            1 answer

                            • CUSTOMER CARE

                              A:

                              According to the manufacturer, the micro switch is not available as a replacement part.

                              Answered on 10/8/2010 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product?