High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential Zoom

High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential

SKU:L4008A1015

Brand: Honeywell

Honeywell
Qty Price
$96.95
/ each
$367.80 / box (4 units x $91.95)
In Stock! Ships in 24-48 Hours
(47 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 66"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Differential:
?
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Vertical
Horizontal

Description for Honeywell L4008A1015

For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch? snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.
  • For high or low limit temperature control of boiler water or liquid in tanks
  • L39-030 for surface mounting; L39-030 and L39-939 include bracket for strap-on mounting
  • L39-946 includes remote bulb with 66" capillary

Specifications:
  • Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL) : 8A @ 120 Vac
  • Electrical Ratings (AFL) : 5.1A @ 240 Vac
  • Electrical Ratings (ALR) : 48A @ 120 Vac
  • Electrical Ratings (ALR) : 30.6A @ 240 Vac
  • Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association : Certified: File No. LR95329-1
  • Includes : 5 1/2 ft (1.7 m) capillary.

High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential
 
4.2

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        2.0

        Not working as hoped for.

        By Marty G

        from Raleigh

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

              I taped the sensor bulb to a hot water circulating loop in an effort to control the loop pump. The bulb is not sensing the heat from the pipe accurately. I have order a "well" to install in the line (via a tee) in hopes of a more sensitive operation. The well has not arrived so I can't tell you if it will work.

              • Primary use:
              • Personal
               
              4.0

              works as advertised

              By TN tinkerer

              from Brownsville, TN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

                    Bought this as a fail safe high limit in a hydronic system to which I added an outdoor reset control. The first unit I received was misassembled and non-functional. After a quick and cheerful replacement by Pex Supply, the unit works as expected.

                    • Primary use:
                    • Personal

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    Perfect for starting pump on woodstove

                    By Ed

                    from Vermont

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

                          great for turning pump on and off on wood stove watercoil

                          • Primary use:
                          • Business
                           
                          5.0

                          Great product, great price

                          By Dan

                          from Cedar Hill, Mo.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

                                A great product at a great price. I was having problems with my wood furnace maintaining the proper water temp. After installing the Honeywell Aquastat, no problems. Getting a better burn life out of my wood too.

                                • Primary use:
                                • Personal

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                Pex is great!

                                By bbq boy

                                from san antonio tx

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

                                      [...] it was put into use at my business immediately, works perfectly!

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 3 Answers
                                      Displaying question 1
                                      • High or Low Limit Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential

                                        Q:

                                        Can I use this control to send a dry contact signal to call on a the oil boiler when the temperature in the tank connected to my wood boiler drops below 130 deg ?
                                        Asked on 10/18/2013 by garyjoe from Ma

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          I believe this item can be used as indicated in the question.
                                          I use the L4008A to control the heat source (waste oil burner) to a water tank to keep the water between a certain range (about 140 degrees to about 155 degrees). It is connected to a Beckett GeniSys 7505 controller which controls the burner and related mechanics (starter flame, air source, flame sensor, etc.). The aquastat tells the Beckett controller to fire up the burner when the water drops to the lower limit. It tells the Beckett to turn off the burner when the water reaches the upper limit.
                                          In my case, the L4008A is connected to a 120V supply voltage. It acts as a switch to provide a power signal to the Beckett controller. I don't believe the aquastat needs a supply voltage. It is simply a temperature controlled switch that can be dry or provide a power signal.

                                          Answered on 10/22/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The control in question can be used for your application as I understand
                                          your description. In fact, it is how I use it… when my wood boiler drops
                                          below 140 degrees (no useful heat left in the water for me), the contacts of
                                          the control closes on thermostat wire circuit and calls my oil boiler to
                                          come on. If I re-fire my wood boiler and the water temperature comes up to
                                          100 degrees, the control contacts open and my oil boiler shuts off.

                                          Answered on 10/19/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes

                                          Answered on 10/19/2013 by Anonymous
                                      Displaying question 1

                                      Do you have a question about this product?