High or Low Limit Remote Bulb Aquastat, 130-270°F, 5-30°F Adj Differential Zoom

High or Low Limit Remote Bulb Aquastat, 130-270°F, 5-30°F Adj Differential

SKU:L4008A1130

Brand: Honeywell

Honeywell
Qty Price
$167.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 10'
Switch Action: SPST
Contacts Break on Temp Rise
Temperature Range (F): 130°F to 270°F
Electrical Rating: 8A @ 120 Vac
5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Differential:
?
5° to 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical

Description for Honeywell L4008A1130

  • Description: High or Low limit Aquastat Controller with 130 F to 270 F operating temperature, 5 F to 30 F adj. Differential and 10 ft. capillary
  • Application: High or Low limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Capillary Length (in.): 120 in.
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 130 F to 270 F
  • Operating Temperature Range (C): 54 C to 132 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1
  • Includes: 10 ft (3.04 m) capillary; factory-set stop at 200 F (93 C).

High or Low Limit Remote Bulb Aquastat, 130-270°F, 5-30°F Adj Differential

Q&A: Ask the Questions, share answers