Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential Zoom

Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential

SKU:L4008B1013

Brand: Honeywell

Honeywell
Qty Price
$99.95
/ each
$383.80 / box (4 units x $95.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Circulator Control
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 66"
Switch Action: Contacts Make on Temp Rise
SPST
Temperature Range (F): 100°F to 240°F
Electrical Rating: 8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Differential:
?
5° to 30°F
Adjustable
Max Temp Differential: 30°F
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Max Temp (F): 240°F
Min Temp (F): 100°F

Description for Honeywell L4008B1013

For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

Product Specifications

Description : Circulator Aquastat Controller with 100 F to 240 F operating temperature, 5 F fixed Differential and 5 1/2 ft. capillary
Application : Circulator
Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
Bulb Size (mm) : 10 mm x 73 mm copper
Capillary Length (in.) : 66 in.
Switching Action : SPST, contacts make on temperature rise.
Operating Temperature Range (F) : 100 F to 240 F
Operating Temperature Range (C) : 38 C to 116 C
Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL) : 8A @ 120 Vac
Electrical Ratings (AFL) : 5.1A @ 240 Vac
Electrical Ratings (ALR) : 48A @ 120 Vac
Electrical Ratings (ALR) : 30.6A @ 240 Vac
Differential Temperature (F) : 5 F to 30 F adj.
Differential Temperature (C) : 3 C to 17 C adj.
Maximum Ambient Temperature (F) : 150 F
Maximum Ambient Temperature (C) : 66 C
Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
Mounting : Horizontal or Vertical
Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
Approvals, Canadian Standards Association : Certified: File No. LR95329-1
Includes : 5 1/2 ft (1.7 m) capillary.

Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellCirculator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Perfect fit.

By Boilerman

from El Paso, TX

Verified Buyer

Comments about Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

Item was in stock.
Delivered way before due date.
Excellent price.

  • Primary use:
  • Business
 
4.0

Aquastat and service were great.

By Old Yankee

from North Conway, NH

Verified Buyer

Comments about Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

I had an old Trane forced hot water, floor mount heater where the controller was broken.
The original manufacture's controller was very expensive, so I modified the unit to incorporate the Honeywell Aquastat to manage the fan in the system when the hot water was delivered to the unit. All works great at a fraction of the price of fixing the original unit with OEM parts.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Just what I needed at the right price

By Harryo315

from Lowville, NY

Verified Buyer

Comments about Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

Just what I needed and is working great.

  • Primary use:
  • Personal
 
4.0

Honeywelll Aquastat

By Bob the plumber

from Lincoln City, OR

Verified Buyer

Comments about Circulator Remote Bulb Aquastat, 100-240°F, 5-30°F Adj Differential:

Does what I need, but setting the differential to minimum gives about 12 deg. F reset as opposed to the 5 degrees advertised.

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers