High Limit Remote Bulb Aquastat, 130-270°F range, Manual Reset Zoom

High Limit Remote Bulb Aquastat, 130-270°F range, Manual Reset

SKU:L4008E1156

Brand: Honeywell

Honeywell
Qty Price
$105.95
/ each
$308.85 / box (3 units x $102.95)
In Stock! Ships in 24-48 Hours
(98 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 66"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 130°F to 270°F
Electrical Rating: 8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4008E1156

For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

    Product Specifications
    Description : High Limit: Manual Reset Aquastat Controller with 130 F to 270 F operating temperature and 66 in. capillary
    Application : High Limit. Manual Reset
    Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm) : 10 mm x 73 mm copper
    Capillary Length (in.) : 66 in.
    Switching Action : SPST, contacts break on temperature rise.
    Operating Temperature Range (F) : 130 F to 270 F
    Operating Temperature Range (C) : 54 C to 132 C
    Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
    Electrical Ratings (AFL) : 8A @ 120 Vac
    Electrical Ratings (AFL) : 5.1A @ 240 Vac
    Electrical Ratings (ALR) : 48A @ 120 Vac
    Electrical Ratings (ALR) : 30.6A @ 240 Vac
    Differential Temperature (F) : Manual Reset
    Differential Temperature (C) : Manual Reset
    Maximum Ambient Temperature (F) : 150 F
    Maximum Ambient Temperature (C) : 66 C
    Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
    Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
    Mounting : Horizontal or Vertical
    Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
    Approvals, Canadian Standards Association : Certified: File No. LR95329-1
    Includes : 5 1/2 ft (1.7 m) capillary. factory-set stop at 250 F (121 C) heat-conductive compound.
  • High Limit Remote Bulb Aquastat, 130-270°F range, Manual Reset

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellHigh Limit Remote Bulb Aquastat, 130-270°F range, Manual Reset
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (35 of 49 customers found this review helpful)

     
    5.0

    make sure you know what your doing

    By DIY

    from New Mexico

    Verified Buyer

    Comments about High Limit Remote Bulb Aquastat, 130-270°F range, Manual Reset:

    I knew what part was needed but by reading the reviews I realized what extras were needed. That being said the item functioned as needed.
    I like dealing with this company, process are great as are the shipping rates and they sell quality products.

    • Primary use:
    • Personal

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers