High Limit Remote Bulb Aquastat, 100-200°F range, Manual Reset Zoom

High Limit Remote Bulb Aquastat, 100-200°F range, Manual Reset

SKU:L4008E1313

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
$347.85 / box (3 units x $115.95)
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Bulb Size: 3/8" x 2-7/8"
Capillary Length: 66"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 200°F
Electrical Rating: 8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: No
Mount: Horizontal
Vertical
Differential:
?
Manual Reset

Description for Honeywell L4008E1313

Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

Product Specifications
  • Description: High Limit; Manual Reset Aquastat Controller with 100 F to 240 F operating temperature and 66 in. capillary
  • Application: High Limit; Manual Reset
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Capillary Length (in.): 66 in.
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 100 F to 200 F
  • Operating Temperature Range (C): 38 C to 116 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

High Limit Remote Bulb Aquastat, 100-200°F range, Manual Reset

Q&A: Ask the Questions, share answers