Limit Control w/ manual reset, 200 F fixed range and 3" insertion Zoom

Limit Control w/ manual reset, 200 F fixed range and 3" insertion

SKU:L4029E1029

Brand: Honeywell

Honeywell
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Application: Manual Reset
High Limit
Element Length: 3"
High Limit Stop: 200°F
Switch Action: SPST
Contacts Break on Temp Rise
Max Temp (F): 200°F
Electrical Rating: 10A @ 120 Vac
2A @ 30 Vac
5A @ 240 Vac
Electrical Ratings (ALR): 60A @ 120 Vac
30A @ 240 Vac
Pilot Duty Rating: 0.25 A @ 0.25 to 12 Vdc
Max Ambient Temp (°F): Switch: 190°F
Sensing Element: 350°F
Height: 3-3/4"
Width: 2-5/16"
Depth (Inches): 2"
Mount: Vertical

Description for Honeywell L4029E1029

L4029E Reset Limit Control opens a line or low voltage circuit if the air temperature reaches a critical level at controller location. The primary usage of the L4029E is as a fire thermostat in the duct work of air conditioning and ventilating systems. If the circulated air reaches a temperature indicative of fire, the limit control shuts off the fan, preventing the fan from contributing to the spread of fire. It is also suitable for use with any warm air furnace to provide positive lockout of the burner in the event of fan failure.

Features

  • Shuts off the fan when air temperature is indicative of fire.
  • Internal snap-acting switch actuated by a bimetal strip inserted directly into the air stream responds rapidly to temperature changes.
  • Requires manual reset.


Product Specifications
  • Description: Limit Control that breaks on rise with manual reset, fixed 200 F range and 3" insertion
  • Element Insertion Length (in.): 3"
  • High Limit Stop (F): 135 F
  • Switching Action:Normally closed SPST switch opens on temperature rise to the set point. Switch must be manually reset to operate.
  • Electrical Rating Limit (AFL):2 A @ 30 Vac
  • Electrical Rating Limit (AFL):10 A @ 120 Vac
  • Electrical Rating Limit (AFL):5 A @ 240 Vac
  • Electrical Rating Limit (AFL):60 A @ 120 Vac
  • Electrical Rating Limit (AFL):30 A @ 240 Vac
  • Pilot Duty Ratings:0.25 A @ 0.25 to 12 Vdc
  • Maximum Ambient Temperature:Switch: 190F; Sensing Element: 350 F
  • Approvals:Listed: File No. MP466, Vol. 8, Guide No. MBPR2, Certified: File No. LR95329-5

Limit Control w/ manual reset, 200 F fixed range and 3" insertion

Q&A: Ask the Questions, share answers