Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi) Zoom

Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi)

SKU:L404F1060

Brand: Honeywell

Honeywell
Qty Price
$99.95
/ each
$290.85 / box (3 units x $96.95)
In Stock! Ships in 24-48 Hours
(90 Available)
0

Resources

Specs

Pressure Range: 2.0 psi to 15 psi
Min Pressure (PSI): 2
Max Pressure (PSI): 15
Min Pressure Differential (PSI): 2
Max Pressure Differential (PSI): 6

Description for Honeywell L404F1060

Provide operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa).
Features

  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.
    Specifcations
    • Application:Provide control of steam, air, non-combustible gases or non-corrosive fluids
    • Operating Range:2 to 15 psi
    • Mounting:1/4 in. NPT internal thread or surface mount through back of case
    • Switch Operation:Auto recycle
    • Switching Action:SPDT snap action, make R-W, break R-B on pressure rise
    • Sensor Element:Stainless Steel diaphragm
    • Pipe Connections, Main or High Pressure:1/4" NPT internal thread
    • Switch Contact Ratings (120v):8.0 AFL, 48.0 ALR, 10.0 A resistive
    • Switch Contact Ratings (240v): 5.1 AFL, 30.6 ALR, 5.0 A resistive
    • Maximum Sustained Operating Pressure: 25 psi
    • Pressure Differential (psi): 2 to 6 psi
    • Differential Type: Subtractive
    • Temperature Range: -35 to 150 F
    • Electrical Connections:Screw terminals

Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPressuretrol Controller w/ Auto recycle (2 psi to 15 psi)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GREAT UNIT

By Boiler guy

from Brooklyn, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi):

        This unit is very solid and reliable. I have installed many of these units, and rarely have any issues. Just set it and forget it, of course after testing to see if the unit functions within the parameters you set. As far as cons, there isnt much, they work right, or they dont.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers