Description
Features:
  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.

Product Specifications:
  • Application: Provide control of steam, air, non-combustible gases or non-corrosive fluids
  • Dimensions (in.): 4-31/32 in. high x 4-1/2 in. wide x 2-3/4 in. deep
  • Dimensions (mm): 126 mm high x 114 mm wide x 70 mm deep
  • Mounting: 1/4 in. NPT internal thread or surface mount through back of case
  • Approvals: Underwriters Laboratories Inc. Listed: File No. MP466, Guide No. MBPR
  • Approvals: CSA Certified: File No. LR1620, Guide No. 400-E-O
  • Electrical Connections: Screw terminals
  • Contact Ratings: 120 Vac Switch Contact-- 8.0 AFL, 48.0 ALR, 10.0 A resistive; 240 Vac Switch Contact-- 5.1 AFL, 30.6 ALR, 5.0 A resistive
  • Operating Temperature Range (F): -35 F to +150 F
  • Operating Temperature Range (C): -37 C to +66 C
  • Approvals, Swiss RE: Acceptable
  • Sensor Element: Stainless Steel diaphragm
  • Operating Range (psi): 10 to 150 psi; 225 psi - Maximum Sustained
  • Operating Range (kPa): 69 to 1034 kPa; 1151 kPa - Maximum Sustained
  • Differential Pressure Range (psi): 10 to 22 psi
  • Differential Pressure Range (kPa): 60 to 152 kPa
  • Differential Type: Subtractive
  • Switch Operation: Auto recycle
  • Switching Action: SPDT snap action, make R-W, break R-B on pressure rise
  • Pipe Connection: Main or High Pressure--1/4 in. NPT internal thread
Read more
Manuals (1)
Specs
Min Pressure (PSI):
15
Max Pressure (PSI):
225
Pressure Differential:
10 psi to 22 psi
Min Pressure Differential (PSI):
10
Max Pressure Differential (PSI):
22
Operating Range (psi):
10 psi to 150 psi
Max Operating Pressure:
150 psi
Min Operating Pressure (PSI):
10
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A