Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi) Zoom

Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi)


Brand: Honeywell

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(2 Available)



Min Pressure (PSI): 2
Max Pressure (PSI): 25
Pressure Differential: 2 psi to 6 psi
Min Pressure Differential (PSI): 2
Max Pressure Differential (PSI): 6
Operating Range (psi): 2 psi to 15 psi
Min Operating Pressure (PSI): 2
Max Operating Pressure: 15 psi

Description for Honeywell L404F1219

1/4 -19 BSPT internal thread - Pipe Connections

Provide operating control with automatic limit protection for pressure systems up to 300 psi (2068 kPa).

  • Use with steam, air, noncombustible gases, or fluids non-corrosive to pressure sensing element.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • Have adjustable differentials.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.
    • Application:Provide control of steam, air, non-combustible gases or non-corrosive fluids
    • Operating Range:2 to 15 psi
    • Mounting:1/4 in. NPT internal thread or surface mount through back of case
    • Switch Operation:Auto recycle
    • Switching Action:SPDT snap action, make R-W, break R-B on pressure rise
    • Sensor Element:Stainless Steel diaphragm
    • Pipe Connections, Main or High Pressure:1/4" NPT internal thread
    • Switch Contact Ratings (120v):8.0 AFL, 48.0 ALR, 10.0 A resistive
    • Switch Contact Ratings (240v): 5.1 AFL, 30.6 ALR, 5.0 A resistive
    • Maximum Sustained Operating Pressure: 25 psi
    • Pressure Differential (psi): 2 to 6 psi
    • Differential Type: Subtractive
    • Temperature Range: -35 to 150 F
    • Electrical Connections:Screw terminals

Pressuretrol Controller w/ Auto recycle (2 psi to 15 psi)

Q&A: Ask the Questions, share answers