Pressuretrol Controller, Oil Limit, Auto Recycle (10 psi to 150 psi) Zoom

Pressuretrol Controller, Oil Limit, Auto Recycle (10 psi to 150 psi)

SKU:L404V1087

Brand: Honeywell

Honeywell
Qty Price
$205.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Max Pressure (PSI): 225
Min Pressure (PSI): 10
Pressure Range: 10 psi to 22 psi
Operating Range (psi): 10 psi to 150 psi
Max Operating Pressure: 150 psi
Min Operating Pressure (PSI): 10
Min Pressure Differential (PSI): 8
Max Pressure Differential (PSI): 16

Description for Honeywell L404V1087

Switching Action: Snap switch makes R-W on pressure rise

Overview:
Oil pressure sensing devices for use on oil burner systems using any type of fuel oil, including heavy pretreated oils.

Features:

  • Clear plastic cover allows observation of the pressure settings.
  • Models have snap-acting switching to open or close a circuit on pressure rise.
  • L404T High pressure limit, break a circuit on oil pressure rise above setpoint.
  • L404V Low Pressure limit, makes a circuit on oil pressure rise above setpoint.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 inch -18 NPT internal pipe threads or surface mount through base of case.
  • Ground screw terminal.

  • Pressuretrol Controller, Oil Limit, Auto Recycle (10 psi to 150 psi)

    Q&A: Ask the Questions, share answers