Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion Zoom

Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion

SKU:L4064B2236

Brand: Honeywell

Honeywell
Qty Price
$69.95
/ each
$271.80 / box (4 units x $67.95)
In Stock! Ships in 24-48 Hours
(99 Available)
0

Resources

Specs

Application: Fan Control
Limit Control
Temperature Range (F): 100°F to 250°F
Fan Off: 50°F to 200°F
Element Length: 8"
Fan On: 65°F to 215°F
High Limit Stop: 200°F
Fan-Off Stop: 100°F
Fan-On Stop: 125°F
Switch Action: Fan switch makes on temp rise
High Limit switch breaks on temp rise
Electrical Rating: Fan (AFL): 14A @ 120 Vac
Fan (AFL): 7 A @ 240 Vac
Limit (AFL): 4 A @ 240 Vac
Limit (AFL): 8A @ 120 Vac
Pilot Duty Rating: 2A @ 24 Vac
0.25A @ 0.25 to 12 Vdc
Differential:
?
High Limit: 25°F
Mount: Surface
Depth (Inches): 1-19/32"
Width: 3"
Height: 4-9/32"

Description for Honeywell L4064B2236

For control of high limit and fan motor in all types of forced air heating systems.
Features

  • Three wiring terminal options available for easy installation:
  • Push-in receptacles for stripped wire.
  • Female receptacles for 1/4 in. male flag connectors.
  • Field add-on screw terminals.
  • Controls adapt to many competitive mounting holes in replacement applications.
  • Available in a variety of fan and high limit setting ranges.
  • L4064B,W models have manual fan switch that overrides fan control to keep fan running continuously.
  • SUPER TRADELINE models with mounting adapters for easy installation and strain relief bushings to protect wiring from field abuse.

Specifications
  • Application: Forced warm air heating systems
  • High Limit Temperature Range (F): 100 to 250 F
  • Fan on Range: 65 to 215 F
  • Fan off Range: 50 to 200 F
  • High Limit Stop: 200 F
  • Low Limit Stop: 100 F
  • Fan on Stop: 100 F
  • Switching Action: Fan switch makes and high limit switch breaks on temperature rise.
  • Electrical Rating(AFL): 14 A @ 120 Vac
  • Electrical Rating (AFL): 7 A @ 240 Vac
  • Electrical Rating (ALR): 84 A @ 120 Vac
  • Electrical Rating (ALR): 42 A @ 240 Vac
  • Electrical Rating Limit (AFL): 4 A @ 240 Vac
  • Electrical Rating Limit (AFL): 8 A @ 120 Vac
  • Electrical Rating Limit (ALR): 24 A @ 240 Vac
  • Electrical Rating Limit (ALR):48 A @ 120 Vac
  • Operating Temperature Range: -40 to 190 F
  • Differential Temperature: High limit 25 F
  • Maximum Ambient Temperature (F): Switch: 190F; Sensing Element: 350 F
  • Comments: Turns fan on and off according to plenum temperature. With helical bimetal sensing element. High limit stop set at 200F (93 C). With manual fan switch. Deluxe cover. Replaces L4064A,B,E.


Tradeline

Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion
 
4.3

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

89%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        4.0

        fan high and low temp limit switch

        By grizldbar

        from Montpelier,Idaho

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

              part was exact replacement for the part I needed shippins was a little slow according to my e mails but over all ok

              • Primary use:
              • Personal

              (0 of 1 customers found this review helpful)

               
              3.0

              Nice Control, Didn't Solve the Problem

              By Philapedia

              from Northfield, OH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                    The limit control arrived as promised with expedited shipping. It was easy to install. However, the unit did not solve the operational problem with my furnace. Had to replace entire furnace, so I didn't get my money's worth from the control.

                    • Primary use:
                    • Personal
                     
                    5.0

                    8" fan and limit switch

                    By Troy

                    from little valley NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                          the limit switch worked perfectly and was simple to install and came with all the extra little parts included. It took less than 10 minutes to install and I haven't had to worry about it since.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Replaced after the flood

                          By Lenny

                          from Brooklyn, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                I replaced this switch just as a precaution. The old one was submerged under salt water for 24 hours after Sandy. It still worked but the one on my other unit was not working properly and had to be replaced. Before this heating season I replaced this one as well. It works perfectly and I don't have to worry about the corrosion.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great service!

                                By Fuzzy

                                from Anderson, IN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                      I use this to replace my fan limit on my furnace. Product shipped out very quick and excellent condition when it arrived. Very satisfied with the whole experience.

                                      • Primary use:
                                      • Personal
                                       
                                      2.0

                                      Don't make them like they used to

                                      By Apartment Owner

                                      from Ohio

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                            Ordering was easy and the product fit exactly. However they seem to last 3-13 months. I have been through two. Hope that they don't last 13 because it's a 1 year warranty and then you will be out of luck.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            Purfect fit

                                            By MLW

                                            from Northwest Ohio

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                                  Fit right in and wiring up was easy

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Definitly would buy again!!!

                                                  By Keith the farmer

                                                  from Waverly, Ohio

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                                        Vey easy to install
                                                        Works as advertised
                                                        Very pleased with this product

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        exact replacement for old switch

                                                        By Van

                                                        from Russsellville,Ky.

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion:

                                                              Another great product..very easy to install.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              1 Question | 1 Answer
                                                              Displaying question 1
                                                              • Fan and Limit Controller w/ 125 F fan on/100 F fan off, 200 F high limit, 8" insertion

                                                                Q:

                                                                I can't tell from the picture whether this is actually the model L4064B2236. The one I am looking for must have 6 leads and an 8 inch probe (others in this line have 4 leads)
                                                                Asked on 1/6/2015 by sr

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  our pictures are often stock photos, we are not given the specs on the lead length.

                                                                  Answered on 1/15/2015 by Supplyhouse Staff from New York
                                                              Displaying question 1

                                                              Do you have a question about this product?