Description
Overview:
High pressure limit switches.

Features:
  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel.
  • L4079W is for Oil Applications.
  • Micro Switch snap-acting switches open automatically on pressure rise; must be manually reset.
  • Mount using 1/4 in. NPT female fitting on diaphragm assembly or surface mount through back of case.
  • Read more
    Manuals (2)
    Specs
    Max Pressure (PSI):
    25
    Switch Action:
    SPST (two) break simultaneously on pressure rise
    Operating Range (psi):
    2 psi to 15 psi
    Min Operating Pressure (PSI):
    2
    Max Operating Pressure:
    15 psi
    ×
    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A