Pressuretrol Controller, Manual Reset, 10 psi to 150 psi Zoom

Pressuretrol Controller, Manual Reset, 10 psi to 150 psi

SKU:L4079A1050

Brand: Honeywell

Honeywell
Qty Price
$174.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Max Pressure (PSI): 225
Switch Action: SPST (two) break simultaneously on pressure rise
Operating Range (psi): 10 psi to 150 psi
Max Operating Pressure: 150 psi
Min Operating Pressure (PSI): 10

Description for Honeywell L4079A1050

Overview:
High pressure limit switches.

Features:

  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel.
  • L4079W is for Oil Applications.
  • Micro Switch snap-acting switches open automatically on pressure rise; must be manually reset.
  • Mount using 1/4 in. NPT female fitting on diaphragm assembly or surface mount through back of case.

  • Pressuretrol Controller, Manual Reset, 10 psi to 150 psi

    Q&A: Ask the Questions, share answers