Pressuretrol Controller, Manual Reset, 2 psi to 15 psi Zoom

Pressuretrol Controller, Manual Reset, 2 psi to 15 psi

SKU:L4079B1033

Brand: Honeywell

Honeywell
Qty Price
$102.95
/ each
$299.85 / box (3 units x $99.95)
In Stock! Ships in 24-48 Hours
(239 Available)
0

Resources

Specs

Min Pressure (PSI): 2
Max Pressure (PSI): 25
Switch Action: SPST break on pressure rise
Min Pressure Differential (PSI): 2
Max Pressure Differential (PSI): 6
Operating Range (psi): 2 psi to 15 psi
Min Operating Pressure (PSI): 2
Max Operating Pressure: 15 psi

Description for Honeywell L4079B1033

Overview:
High pressure limit switches.

Features:

  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel.
  • L4079W is for Oil Applications.
  • Micro Switch snap-acting switches open automatically on pressure rise; must be manually reset.
  • Mount using 1/4 in. NPT female fitting on diaphragm assembly or surface mount through back of case.

  • Pressuretrol Controller, Manual Reset, 2 psi to 15 psi

    Q&A: Ask the Questions, share answers