Pressuretrol Controller, Manual Reset, 10 psi to 150 psi Zoom

Pressuretrol Controller, Manual Reset, 10 psi to 150 psi

SKU:L4079B1041

Brand: Honeywell

Honeywell
Qty Price
$144.95
/ each
$419.85 / box (3 units x $139.95)
In Stock! Ships in 24-48 Hours
(79 Available)
0

Resources

Specs

Max Pressure (PSI): 225
Switch Action: SPST break on pressure rise
Operating Range (psi): 10 psi to 150 psi
Max Operating Pressure: 150 psi
Min Operating Pressure (PSI): 10

Description for Honeywell L4079B1041

Overview:
High pressure limit switches.

Features:

  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel.
  • L4079W is for Oil Applications.
  • Micro Switch snap-acting switches open automatically on pressure rise; must be manually reset.
  • Mount using 1/4 in. NPT female fitting on diaphragm assembly or surface mount through back of case.

  • Pressuretrol Controller, Manual Reset, 10 psi to 150 psi

    Q&A: Ask the Questions, share answers