Pressuretrol Controller, Manual Reset, 5 psi to 50 psi Zoom

Pressuretrol Controller, Manual Reset, 5 psi to 50 psi

SKU:L4079B1058

Brand: Honeywell

Honeywell
Qty Price
$132.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Max Pressure (PSI): 85
Switch Action: SPST break on pressure rise
Operating Range (psi): 5 psi to 50 psi
Max Operating Pressure: 50 psi
Min Operating Pressure (PSI): 5

Description for Honeywell L4079B1058

Overview:
High pressure limit switches.

Features:

  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel.
  • L4079W is for Oil Applications.
  • Micro Switch snap-acting switches open automatically on pressure rise; must be manually reset.
  • Mount using 1/4 in. NPT female fitting on diaphragm assembly or surface mount through back of case.

  • Pressuretrol Controller, Manual Reset, 5 psi to 50 psi

    Q&A: Ask the Questions, share answers