High Limit & Circulator Aquastat, 10°F High Limit,  10°F to 25°F Low Limit Adj Differential Zoom

High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential

SKU:L4081B1047

Brand: Honeywell

Honeywell
Qty Price
$141.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Application: Circulator Control
High Limit
Switch Action: SPST
Well Spud Size: 3/4" to 14 NPT
Temperature Range (F): 110°F to 220°F
130°F to 240°F
Electrical Rating: 8A @ 120 Vac
5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Electric Ratings (Ignition): Transformer Load: 360 VA
Max Temp Differential: 10°F
Differential:
?
10° to 25°F (Low Limit)
Max Temp Differential: 25°F
Min Temp Differential: 10°F
Differential:
?
Adjustable
Fixed
Max Ambient Temp (°F): 150 F at Switches
265 F at Sensing Element
Height: 3-7/8"
Width: 4-1/8"
Depth (Inches): 2-3/4"
Well Included: No
Mount: Horizontal
Operating Humidity: 5% to 95% (non-condensing)
Min Temp (F): 110°F

Description for Honeywell L4081B1047

Features

  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • Two SPST snap switches act independently at respective temperature settings.

Product Specifications
  • Description: High Limit and Circulator Aquastat Controller with High limit : 10 F fixed; low limit: 10-25 F adj. differential
  • Application: High Limit and Circulator
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C) : 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Switching Action: SPST: High Limit & Circulator
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
  • Electrical Rating (ignition): Transformer
  • Load: 360 VA
  • Spud Size (in.): 3/4 in. - 14 NPT
  • Dimensions (in.): 3 7/8 in. high x 4 1/8 in. wide x 2 3/4 in. deep.
  • Dimensions (mm): 98 mm high x 105 mm wide x 70 mm deep.
  • Insulation Depth (in.): 1 1/2 in.
  • Insulation Depth (mm): 38 mm
  • Mounting: Horizontal
  • Operating Humidity Range (% RH): 0 to 95% RH,
  • Maximum Ambient Temperature (F): 150 F at switches; 265 F at sensing element
  • Maximum Ambient Temperature (C): 66 C at switches; 129 C at sensing element
  • Approvals, Underwriters Laboratories Inc UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        works great

        By Donald

        from Atl. Ga

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential:

              Works great use to replace old L4081B aquastat. No longer needed to prevent circulator from running when water temp drops low. Dont use boiler for Domestic hot water. installed hot water heater

              • Primary use:
              • Personal
               
              5.0

              Fantastic ... in every way!

              By Cambridge

              from Washington, DC

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential:

                    My regular plumber claimed the Aquastat was no longer available and that I would need to replace the boiler. I searched and found PexSupply having the product and at a reasonable price! It was ordered and within a day it had arrived--perfect! Can't recommend PexSupply any higher than that! Fantastic!!!

                    • Primary use:
                    • Business
                     
                    5.0

                    Perfect Aquastat for My Boiler

                    By Doug

                    from U.S. Midwest

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential:

                          My gas-fired, warm-start, hot-water heating boiler originally had an aquatstat with a simple single-pole switch that controlled only the burner (the cirulator pump was controlled by the wall thermostat). During long heat calls, the boiler temperature could get dragged down close to the 140-deg flue condensation threshold. With this L4081B aquastat, the circulator is stopped when the boiler temp drops below a setpoint, allowing the burner to catch back up before the circulator is restarted. It takes some experimenting to establish the optimum settings, which requires a reasonably accurate boiler temperature gauge.

                          The probe fits into a standard thermowell. Heat conductive compound (not supplied with the aquastat) should be applied to the probe.

                          • Primary use:
                          • Personal
                           
                          5.0

                          aquastat

                          By Ray

                          from 08322

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential:

                                worked just like it should

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • High Limit & Circulator Aquastat, 10°F High Limit, 10°F to 25°F Low Limit Adj Differential

                                  Q:

                                  Does this product replace the honeywell l4081b1013? Thanks
                                  Asked on 3/25/2014 by Andy

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes, The L4081B1047 is the direct replacement for the Honeywell unit.

                                    Answered on 3/26/2014 by SupplyHouse Staff from New York
                                Displaying question 1

                                Do you have a question about this product?