High Limit Aquastat Controller, 2-1/4" insulation (100 to 240 F) Zoom

High Limit Aquastat Controller, 2-1/4" insulation (100 to 240 F)

SKU:L4103A1100

Brand: Honeywell

Honeywell
Qty Price
$192.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: High Limit
Switch Action: SPST
Contacts Break on Temp Rise
Electrical Rating: 5A @ 240 Vac
8A @ 120 Vac
Electrical Ratings (ALR): 48A @ 120 Vac
30A @ 240 Vac
Differential:
?
7° to 45°F
Fixed
Max Temp Differential: 11°F
Min Temp Differential: 3°F
Temperature Range (F): 100°F to 240°F
Insulation: 2-1/4"
Mount: Immersion Well
Max Temp (F): 240°F

Description for Honeywell L4103A1100

The L4103A,B is an immersion-type controller for oil-fired water heaters. The Aquastat® Controller senses water temperature and cycles the burner through the oil primary. The high-limit controller breaks the circuit to the burner on a temperature rise past the factory-set setpoint. The L4103C is an immersion-type controller for gas systems that provides water temperature regulation. The high-limit controller breaks the circuit to the burner on a temperature rise past the factory-set setpoint.
Features

  • L4103A,B,C have a sensing element and a high limit sensor with automatic reset.
  • Mounts on a horizontal immersion well in water heater wall.
  • Adjustable temperature setting scale.
  • Fluid-filled element operates SPST, Micro Switch snap-acting switch.
  • Integral, nonadjustable high limit. L4103C is an immersion controller for gas systems.
  • L4103A,B is an immersion controller for oil systems.

Specifications
  • Application: High Limit
  • Spud Size: 3/4 in. NPT
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range: 100 F to 240 F stop set at 150 F (Scale marked- Hot-Normal-Warm)
  • Differential Temperature Range: 7 F +/- 4 F
  • Mounting: Mounts on a horizontal immersion well in water heater wall.

High Limit Aquastat Controller, 2-1/4" insulation (100 to 240 F)

Q&A: Ask the Questions, share answers