High or Low Limit & Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom

High or Low Limit & Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L6006A1012

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
1

Resources

Specs

Application: Circulator Control
High Limit
Low Limit
Switch Action: SPDT
Well Spud Size: 1/2" NPT
Temperature Range (F): 100°F to 240°F
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Electrical Rating: 8A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Max Ambient Temp (°F): 150 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Well Included: Yes
Mount: Horizontal
Vertical

Description for Honeywell L6006A1012

Features

  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.

Product Specifications
  • Description: Circulator Control, High Limit or Low Limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F to 30 F adj. Differential
  • Application: Circulator Control and High Limit or Low Limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Spud Size (in.): 1/2 in.
  • Spud Size (mm) : 13 mm
  • Switching Action: SPDT
  • Operating Temperature Range (F): 100 F to 240 F
  • Operating Temperature Range (C): 38 C to 116 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

High or Low Limit & Circulator Aquastat, 100-240°F range, 5-30°F Adj Differential

Q&A: Ask the Questions, share answers