High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential Zoom
  • 360° View

High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential

SKU:L6006A1145

Brand: Honeywell

Honeywell
Qty Price
$78.75
/ each
$301.80 / box (4 units x $75.45)
In Stock! Ships in 24-48 Hours
(755 Available)
0

Resources

Specs

Application: High Limit
Circulator Control
Low Limit
Switch Action: SPDT
Temperature Range (F): 100°F to 240°F
Electrical Ratings (ALR): 48A @ 120 Vac
30.6A @ 240 Vac
Electrical Rating: 0.25 A @ 0.25 to 12 Vdc
5.1A @ 240 Vac
8A @ 120 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Depth (Inches): 2-1/8"
Height: 5-5/8"
Width: 2"
Max Ambient Temp (°F): 150 F
Well Included: No
Mount: Horizontal
Min Temp (F): 100°F

Description for Honeywell L6006A1145

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features:

  • Totally enclosed Micro Switch? snap-acting switches operate on temperature rise to set point.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct, well immersion, or surface mounting of the sensing element available.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Direct or well immersion Tradeline models include heat-conductive compound.
  • Select models have wells.
  • For high or low limit temperature control of boiler water or liquid in tanks
  • Tube of heat-conductive compound (see HC Tube column) included with some models

High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Perfect for the application

        By none

        from Pittsburgh PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

              Good OEM replacement for my boiler. Best price I've found and shipping was fast

              • Primary use:
              • Personal
               
              5.0

              Ease install and works great

              By Old Man Fix It

              from Milwaukee Wi.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                    I used this aquastat on my very old hot water boiler. The installation was a snap and the unit works just as it should for me.If your application calls for a longer reaching bulb it can be found.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Easy to install

                    By Tom from PA

                    from Bloomsburg, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                          Product was delivered very quickly, however upon inspection the heat transfer compound was missing from the box. I called and within 3 days the compound was delivered to me. I would recommend this product and this supplier to a friend.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Good replacement

                          By Richy

                          from Wisconsin

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                Honeywell quality

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Unmatched Service

                                By mike

                                from Kindherhook, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                      The Honeywell product well made and exactly a replacement of the aquastat controller replaced. The well was copper and replaced a stainless steel well. Copper a better material for the purpose. Included with the aquastat controller was liquid to improve heat transfer. In operation the sensor worked precisely to control water temperature. The service from representative unsurpassed in quality. Try the company for good service and wide selection of plumbing supplies. I recommended Pex Supply to two friends.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Honeywell Aquastat order

                                      By Doc

                                      from Northern Wisconsin

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                            This item arrived promptly, in perfect condition, and was very competativly priced.

                                            • Primary use:
                                            • Personal

                                            (0 of 1 customers found this review helpful)

                                             
                                            4.0

                                            works fine, as I expected

                                            By aquaman

                                            from michigan

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                                  the only issue was installing in my 50 year old boiler. I had to design a rub goldberg adapter to attach the aquastat to the side of my boiler. not the fault of the unit.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  4.0

                                                  Works for vertical as well as horizontal

                                                  By Mark

                                                  from Ashland, WI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential:

                                                        The on-line data sheet is in error. This aquastat IS convertible between horizontal and vertical thermowell configurations, and the data sheet in the package shows how to do this.
                                                        I bought it by part number to replace an existing unit even though the on-line info showed horizontal apps only, but it worked out OK.

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        1 Question | 1 Answer
                                                        Displaying question 1
                                                        • High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240°F range, 5-30°F Adj Differential

                                                          Q:

                                                          when this is used to regulate heating system air handler fan, what temperature should I set it at?
                                                          Asked on 3/11/2014 by Yi

                                                          1 answer

                                                        Displaying question 1

                                                        Do you have a question about this product?