Low Limit & Circulator Remote Bulb Aquastat, 100-240°F range, 5-30° Adj Differential Zoom

Low Limit & Circulator Remote Bulb Aquastat, 100-240°F range, 5-30° Adj Differential

SKU:L6008A1192

Brand: Honeywell

Honeywell
Qty Price
$145.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Low Limit
Circulator Control
Switch Action: SPDT
Temperature Range (F): 100°F to 240°F
Electrical Rating: 5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Max Ambient Temp (°F): 150 F
Well Included: No
Mount: Horizontal
Vertical

Description for Honeywell L6008A1192

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.
Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

  • Product Specifications
    Description : Circulator Control and Low Limit Aquastat Controller with 100 F to 240 F operating temperature, 5 F to 30 F adj. Differential and 66 in. capillary
    Application : Circulator Control and Low Limit
    Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm) : 10 mm x 73 mm copper
    Capillary Length (in.) : 66 in.
    Switching Action : SPDT
    Operating Temperature Range (F) : 100 F to 240 F
    Operating Temperature Range (C) : 38 C to 116 C
    Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
    Electrical Ratings (AFL) : 8A @ 120 Vac
    Electrical Ratings (AFL) : 5.1A @ 240 Vac
    Electrical Ratings (ALR) : 48A @ 120 Vac
    Electrical Ratings (ALR) : 30.6A @ 240 Vac
    Differential Temperature (F) : 5 F to 30 F adj.
    Differential Temperature (C) : 3 C to 17 C adj.
    Maximum Ambient Temperature (F) : 150 F
    Maximum Ambient Temperature (C) : 66 C
    Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
    Case Dimensions (mm) : 143 mm high x 51 mm wide x 70 mm deep
    Mounting : Horizontal or Vertical
    Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
    Approvals, Canadian Standards Association : Certified: File No. LR95329-1
    Includes : 66 in. capillary

    Low Limit & Circulator Remote Bulb Aquastat, 100-240°F range, 5-30° Adj Differential

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellLow Limit & Circulator Remote Bulb Aquastat, 100-240°F range, 5-30° Adj Differential
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Good value.

    By Mack

    from Raleigh, NC

    Verified Buyer

    Comments about Low Limit & Circulator Remote Bulb Aquastat, 100-240°F range, 5-30° Adj Differential:

    It was easy to install and works great!

    • Primary use:
    • Business

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers