Low Limit & Circulator Remote Bulb Aquastat, 100-200°F range, 5-30° Adj Differential Zoom

Low Limit & Circulator Remote Bulb Aquastat, 100-200°F range, 5-30° Adj Differential

SKU:L6008A1242

Brand: Honeywell

Honeywell
Qty Price
$147.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Low Limit
Circulator Control
Switch Action: SPDT
Temperature Range (F): 100°F to 200°F
Electrical Rating: 5.1A @ 240 Vac
0.25 A @ 0.25 to 12 Vdc
8A @ 120 Vac
Electrical Ratings (ALR): 30.6A @ 240 Vac
48A @ 120 Vac
Differential:
?
5° to 30°F
Max Temp Differential: 30°F
Min Temp Differential: 5°F
Differential:
?
Adjustable
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Max Ambient Temp (°F): 150 F
Well Included: No
Mount: Horizontal
Vertical

Description for Honeywell L6008A1242

Features

  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch+ snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

Product Specifications
  • Description Circulator Control and Low Limit Aquastat Controller with 100 F to 200 F operating temperature and 5 F to 30 F adj. Differential
  • Application: Circulator Control and Low Limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Capillary Length (in.): 66 in.
  • Switching Action : SPDT
  • Operating Temperature Range (F): 100 F to 200 F
  • Operating Temperature Range (C): 38 C to 93 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 70 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1 Includes: 66 in. capillary

Low Limit & Circulator Remote Bulb Aquastat, 100-200°F range, 5-30° Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLow Limit & Circulator Remote Bulb Aquastat, 100-200°F range, 5-30° Adj Differential
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Worked as expected

By Kilroy

from San Jose, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Low Limit & Circulator Remote Bulb Aquastat, 100-200°F range, 5-30° Adj Differential:

        I am using the product in a non-standard fashion to turn on/off a tankless auxiliary water heater that is part of a solar hot water system based on the temperature of the hot water storage tank.

        The product description and instructions allowed me to use it and adjust it with no problem.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers