Pressuretrol Controllers, Auto recycle, 10 psi to 150 psi Zoom

Pressuretrol Controllers, Auto recycle, 10 psi to 150 psi

SKU:L604N1009

Brand: Honeywell

Honeywell
Qty Price
$166.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Pressure Range: 10 psi to 150 psi
Switch Action: SPDT (two) break R-B simultaneously
Pressure Differential: 7 psi
Temperature Range (F): -35 F to +150°F

Description for Honeywell L604N1009

Switching Action: SPST make on pressure rise Only

Provide operating control, automatic or manual reset limit protection for pressure systems up to 300 psi (2068 kPa).

Features:

  • Use with steam, air, noncombustible gases, or other fluids non-corrosive to pressure sensing element.
  • Provide dustproof, trouble-free mercury switching; L404F has snap-acting switching.
  • Trip-free mechanism on manual reset models so the limit function of the controller cannot be defeated by jamming the reset lever.
  • Adjustments are made by screws on top of case.
  • Mount using 1/4 in. NPT female threads or surface mount through base of case.

Pressuretrol Controllers, Auto recycle, 10 psi to 150 psi

Q&A: Ask the Questions, share answers