High & Low Limit Aquastat, 10°F Fixed, 10-25°F Differential Zoom

High & Low Limit Aquastat, 10°F Fixed, 10-25°F Differential

SKU:L6081A1036

Brand: Honeywell

Honeywell
Qty Price
$156.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Height: 3-7/8"
Application: Low Limit
Width: 4-1/8"
Depth (Inches): 2-3/4"
Max Temp (F): 240°F
Min Temp (F): 110°F
Differential:
?
Fixed
Adjustable

Description for Honeywell L6081A1036

Overview
High limit, low limit and/or circulator controllers used to regulate boiler water temperature in gas- or oil-fired hydronic heating systems.


Features:

  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • One SPST and one SPDT snap switches act independently at respective temperature settings.

  • High & Low Limit Aquastat, 10°F Fixed, 10-25°F Differential

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellHigh & Low Limit Aquastat, 10°F Differential
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Top Quality

    By Plumberman63

    from Indiana

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about High & Low Limit Aquastat, 10°F Differential:

          Honeywell make great HVAC controls. Pex Supply priceing better than my local suppliers. and they had it in stock. used to control air fan and pumps on a remote wood burner boiler.

          • Primary use:
          • Business
           
          5.0

          Brand new System

          By Chris

          from Windsor, Canada

          Verified Buyer

          Comments about High & Low Limit Aquastat, 10°F Differential:

          The product I bought from Pexsupply is top of the line. My boiler system is 45yrs old & it has a new lease of life. It has never run better. Sounds odd, but I can't wait to see my next Gas bill. After the installation of the Triple Aquastat Control, a boiler test was done & showed it to be 90% efficent, not bad for a 45yr old system. Also, I have never had this good of a bang for my buck, the price was very reasonable.

          Thanks
          Chris

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          4 Questions | 4 Answers
          Displaying questions 1-4
          • High & Low Limit Aquastat, 10°F Differential

            Q:

            Is a well included and if one is is it 1/2" or 3/4" spud size and what is the insulation length? (L6081A1036)
            Asked on 7/29/2014 by Jim from Orlando, Fl.

            1 answer

            • CUSTOMER CARE

              A:

              The L6081A1036 aquastat does not include a well. The 1/2" 121371A and 3/4" 121371B wells are both compatible with it.

              Answered on 7/30/2014 by SupplyHouse Staff from NY
          • High & Low Limit Aquastat, 10°F Differential

            Q:

            Product description says: "•The other switch operates as a low limit and/or circulator control, depending on the model. "
            What model contains circulator control ? The model I am looking at is the L6081A1010/U.
            Asked on 10/23/2011 by Anonymous from eldersburg, md

            1 answer

            • CUSTOMER CARE

              A:

              Models L4081B1013, L4081B1047, and L4081B1096 all contain SPST high limit and circulator switching action.

              Answered on 10/24/2011 by PexSupply Staff from NY
          • High & Low Limit Aquastat, 10°F Differential

            Q:

            What does differential mean in this context?
            Asked on 4/20/2011 by Jack from Kennett Square, PA

            1 answer

            • CUSTOMER CARE

              A:

              Differential is the difference between the high limit and the low limit. For this L6081A1010 model, there is a 10°F fixed differential.

              Answered on 4/21/2011 by PexSupply Staff from NY
          • High & Low Limit Aquastat, 10°F Differential

            Q:

            does the low limit switch make or break contact on temp rise
            Asked on 12/23/2010 by dave from waterboro maine

            1 answer

            • CUSTOMER CARE

              A:

              It breaks contact on temperature rise.

              Answered on 12/30/2010 by PexSupply Staff from NY
          Displaying questions 1-4

          Do you have a question about this product?